D500 - 500MCM Dieless Loaner Tool

Nsi Industries

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D500
Manufacturer
Nsi Industries
Manufacturer's Part Number
D-500
Description
500MCM Dieless Loaner Tool
Dieless 1000 - Hydraulic Crimp Tool, 500 MCM - 6AWG-Al, 4 Aw
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Wire & Cable Crimpers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
662381670021 / 00662381670021
Weight per unit
14.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
D500 - Small Image
 
D500 - Large Image
Attachments
 
 
D500 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Operation Type
HYDRAULIC
Material, Color, and Finish
Body Material
ALUMINUM, COPPER
Dimensions and Weight
Length
22.5 INCH
Descriptions
Product Type
Crimping Tool
Description
500MCM DIELESS LOANER TOOL
extra long description
DIELESS; OPERATION TYPE HYDRAULIC; CAPACITY 6 AWG TO 500 MCM, 4 AWG TO 500 MCM; LENGTH 22.5 INCH; BODY MATERIAL ALUMINUM, COPPER; WEIGHT 14.75 LB
Long Description
CRIMPING TOOL, DIELESS; OPERATION TYPE HYDRAULIC; CAPACITY 6 AWG TO 500 MCM, 4 AWG TO 500 MCM; LENGTH 22.5 INCH; BODY MATERIAL ALUMINUM, COPPER; WEIGHT 14.75 LB
Commodity Description
Power Tools - Air Compression
Manufacturer Information
Manufacturers Part Number
D-500
Brand
Nsi Industries
GTIN
00662381670021
UPC
662381670021
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
DIELESS
Packaging
Weight
14.75 LB
Weight per each
14.75
Carton
1
Uses, Certifications, and Standards
Capacity
6 AWG TO 500 MCM, 4 AWG TO 500 MCM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat