GSH - Green Ground Screw

Nsi

  • $0.14 (Each)
  • $0.14 (Each)

  • $13.84 (Per 100)
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
GSH
Manufacturer
Nsi
Manufacturer's Part Number
GSH
Description
Green Ground Screw
Green Ground Screw, Hex Head, 0.5 In Length, Green, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381111067 / 6623811110672 / 00662381111067
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.14 (Each)
Carton
$13.84 (Per 100)
Resources
Images
 
 
GSH - Large Image
 
GSH - Small Image
 
GSH - Large Image
Specifications Sheets
 
 
GSH - Specification Sheet
Other Links
 
 
GSH - Other
Brochures
 
 
GSH - Brochure
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
Green
Dimensions and Weight
Length
0.5 in
Descriptions
Product Type
Ground Screw
Green Ground Screw
Description
GREEN GROUND SCREW
Long Description
Green Ground Screw, Hex Head, 0.5 in Length, Green, 0.01 lb
Short Description
Ground Screw, Green, 0.5 in
Features
NSI grounding and bonding products rise to the occasion in a wide variety of environments with excellent material quality and flexible designs. These ground screws come with a combination hex head, making installation easy with either a flathead screwdriver, Phillips screwdriver, or a ratchet with a hex bit. The wide flat flange distributes pressure across the connection point while ensuring a solid electrical connection. Screws come in a pack of 100 unit. Choose the brand that professionals trust for reli
extra long description
NSI GSH Ground Screw Green Hex
Special Features
Hex Head Ground Screw - 100 Pack
Additional Information
Head Style
Hex
Drive Type
Hex
Standards Met
Ul Listed
package quantity
100 PK
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
GSH
GTIN
00662381111067
UPC
662381111067
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Green Grounding Screw
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
100
Uses, Certifications, and Standards
Application
Grounding Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat