IPLD2503 - 250MCM-#6 3 Pole Polaris Connector Block

Nsi

  • $58.62 (Each)
  • $58.62 (Each)

  • $351.72 (Per 6)

Availability: In Stock Locally
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
IPLD2503
Manufacturer
Nsi
Manufacturer's Part Number
IPLD250-3
Description
250MCM-#6 3 Pole Polaris Connector Block
Multi-Tap Connector, #6 Awg Conductor Size, 250 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.93 In Overall Length, 600 V, 0.35 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381923011 / 6623819230112 / 00662381923011
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.62 (Each)
Carton
$351.72 (Per 6)
Resources
Images
 
 
IPLD2503 - Large Image
 
IPLD2503 - Large Image
 
IPLD2503 - Large Image
 
IPLD2503 - Large Image
 
IPLD2503 - Small Image
 
IPLD2503 - Large Image
Specifications Sheets
 
 
IPLD2503 - Specification Sheet
Other Links
 
 
IPLD2503 - Other
 
IPLD2503 - Other
Brochures
 
 
IPLD2503 - Brochure
Tech Bulletins
 
 
IPLD2503 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
3
Poles
1
Wire Size
250 MCM-6 AWG
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Insulation Material
Plastisol
Conductor Material
Copper;Aluminum
Insulation Color
Black
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Overall Length
2.93 in
Size
L=2.930 - W=2.280 - H=2.180
Descriptions
Product Type
Multi-Tap Connector
Long Description
Multi-Tap Connector, #6 AWG Conductor Size, 250 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.93 in Overall Length, 600 V, 0.35 lb/EA
Short Description
Multi-Tap Connector, Insulated, 2.93 in L, 600 V
Special Features
Abrasion Resistant;Chemical Resistant;UV Resistant
Description
250MCM-#6 3 POLE POLARIS CONNECTOR BLOCK
extra long description
NSI IPLD250-3 Clr 250-6AWG Insltd M
Features
The Polaris IPLD250-3 3-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 250 MCM - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric str
Additional Information
Insulated/Non-Insulated
Insulated
Minimum Operating Temperature
-45 °C
Maximum Operating Temperature
+90 °C
for use with
Wire Termination
Minimum Conductor Size
#6 AWG
Maximum Conductor Size
250 MCM
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486B;CSA Certified;cULus Listed
package quantity
6 CT
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Brand
Nsi Industries
sub brand
POLARIS(TM)
Manufacturers Part Number
IPLD250-3
GTIN
00662381923011
UPC
662381923011
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Double Sided Entry
Packaging
Weight
0.35 lb/EA
Weight per each
0.35
Carton
6
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat