ISR600 - Polaris Conn. 600-6

Nsi

  • $97.89 (Each)
  • $97.89 (Each)

  • $195.78 (Per 2)
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
ISR600
Manufacturer
Nsi
Manufacturer's Part Number
ISR-600
Description
Polaris Conn. 600-6
Insulated Butt Splice, #6 Awg Conductor Size, 600 Kcmil Conductor Size, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, -45 °C (Cold) Operating Temperature, +90 °C Operating Temperature, 5.83 In Overall Length, 600 V, 1 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381789457 / 6623817894576 / 00662381789457
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.89 (Each)
Carton
$195.78 (Per 2)
Resources
Images
 
 
ISR600 - Large Image
 
ISR600 - Small Image
 
ISR600 - Large Image
Other Links
 
 
ISR600 - Other
Brochures
 
 
ISR600 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Wire Size
600 MCM-6 AWG
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Insulation Material
Plastisol
Conductor Material
Copper/Aluminum
Insulation Color
Black
Color
Black
Finish
Plastisol Insulated
Dimensions and Weight
Overall Length
5.83 in
Size
L=5.830 - W=1.570 - H=3.050
Descriptions
Product Type
Insulated Butt Splice
Long Description
Insulated Butt Splice, #6 AWG Conductor Size, 600 kcmil Conductor Size, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, -45 °C (Cold) Operating Temperature, +90 °C Operating Temperature, 5.83 in Overall Length, 600 V, 1 lb
Features
Polaris(TM) InsUL-Tap Connector 600-6, In Line Splicer.
Short Description
Ins Splice 600, Black, Copper/Aluminum, 600 V
Special Features
Abrasion Resistan;Chemical Resistant;UV Resistant
Description
POLARIS CONN. 600-6
extra long description
NSI ISR-600 POLARIS Ins Splice 600
Additional Information
Minimum Conductor Size
#6 AWG
Maximum Conductor Size
600 kcmil
Insulated/Non-Insulated
Insulated
Minimum Operating Temperature
-45 °C (Cold)
Maximum Operating Temperature
+90 °C
Maximum Voltage Rating
600 V
Standards Met
UL 486B;UL (Canada and US)
Made in USA
yes
package quantity
1 ct
Warranty
1 YEAR
Wire Type
Class B & C
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
ISR-600
sub brand
Polaris Black
GTIN
00662381789457
UPC
662381789457
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
IN-Line Splicer/Reducer
Packaging
Weight
1 lb
Weight per each
1
Carton
2
Uses, Certifications, and Standards
environmental conditions
75 C
Temperature Rating
75 C
standard
UL 486A/B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat