TA3404N5 - 115VAC 4-In Bell

Nsi Industries

  • $158.74 (Each)
  • $158.74 (Each)
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
TA3404N5
Manufacturer
Nsi Industries
Manufacturer's Part Number
TA3404N5
Description
115VAC 4-In Bell
Bell, Round Vibrating Gong; 24 Vac; 0.32 Ampere; Sound Intensity 81 to 90 DB At 10 FT; 4 Inch Dia Gong Size; Steel Gong; Cast Aluminum Housing; Dawn Mist; Size 4-1/16 Inch W X 2-7/8 Inch D X 4-1/16 Inch H; Application Indoor/Outdoor; Approval Ul, Cul
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
-
UPC/EAN/GTIN
786261960023
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$158.74 (Each)
Carton
$158.74 (Each)
Resources
Images
 
 
TA3404N5 - Small Image
 
TA3404N5 - Large Image
Attachments
 
 
TA3404N5 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.065 AMPERE
Voltage Rating
120 VAC
Material, Color, and Finish
Housing Material
CAST ALUMINUM
Color
DAWN MIST
Gong Material
STEEL
Dimensions and Weight
Size
4-1/16 INCH W X 2-7/8 INCH D X 4-1/16 INCH H
Descriptions
Product Type
Bell
Description
115VAC 4-IN BELL
Long Description
BELL, ROUND VIBRATING GONG; 120 VAC; 0.065 AMPERE; SOUND INTENSITY 81 TO 90 DB AT 10 FT; 4 INCH DIA GONG SIZE; STEEL GONG; CAST ALUMINUM HOUSING; DAWN MIST; SIZE 4-1/16 INCH W X 2-7/8 INCH D X 4-1/16 INCH H; APPLICATION INDOOR/OUTDOOR; APPROVAL UL, CUL
Additional Information
HEAVY DUTY; SCREW TERMINALS PERMIT FIELD WIRING OF 12 TO 22 AWG WIRE
Commodity Description
Signal & Sec'ty Equipt- Bells, Horns, Sirens, Bzzrs, Strobes
Additional Information
Gong Size
4 INCH DIA
Sound Intensity
81 TO 90 DB AT 10 FT
Manufacturer Information
Manufacturers Part Number
TA3404N5
Brand
Nsi Industries
Taxonomies, Classifications, and Categories
Type
ROUND VIBRATING GONG
Category Description
SIGNALING EQUIPMENT
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Indoor/Outdoor
Approval
UL, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat