WC0CJ - NSI

Also in stock

B41 - B-Cap B4 Blue/Gray 25/Box - Ideal
$60.75Per 100 Each

Ideal
B-Cap B4 Blue/Gray 25/Box


View or Compare

WC0CJ - Orn Twist-On Wire Conn

Nsi

  • $6.83 (for 100 Each)
  • $0.07 (1 Each)
  • $6.83 (100 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    WC0CJ
    Manufacturer
    Nsi
    Manufacturer's Part Number
    WC-O-CJ
    Description
    Orn Twist-On Wire Conn
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Misc. - Connecting Materials - Electrical Fixture Conn ( Nuts  Mark as Incorrect
    Suggest a New Category
    Classification
    Wire Nuts
    UNSPSC
    39121445 - Twist on wire connector
    UPC/GTIN
    662381142306 / 00662381142306
    Weight per unit
    0.39 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    100 Each
    Unit
    $0.07 (1 Each)
    Carton
    $0.07 (1 Each)
    Standard Packaging
    $6.83 (100 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    WC0CJ - Small Image
     
    WC0CJ - Large Image
    Attachments
     
     
    WC0CJ - Specification Sheet
    Brochures
     
     
    WC0CJ - Brochure
     
    WC0CJ - Brochure
    Other Links
     
     
    WC0CJ - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Conductors
    1 in
    Voltage Rating
    600 VAC
    Material
    THERMOPLASTIC
    Material, Color, and Finish
    Color
    Orange Alert
    Finish
    Thermoplastic
    Dimensions and Weight
    Size
    H=.866 - W=.500 - ID=.197
    Descriptions
    Special Features
    Standard Orange Wire Connector - 100 Pcs Jar
    Description
    ORN TWIST-ON WIRE CONN
    Product Type
    Easy-Twist Orange - Small Jar
    Additional Information
    Wire Type
    CU Wire Only
    Manufacturer Information
    Brand
    98010027731
    NSi
    sub brand
    Easy Twist
    Manufacturers Part Number
    WC-O-CJ
    GTIN
    00662381142306
    UPC
    662381142306
    Taxonomies, Classifications, and Categories
    Type
    Standard Wire Connectors
    Category Description
    WIRE NUTS
    Availability
    minimum qty
    100
    Packaging
    Weight per each
    0.39
    Carton
    1
    Package
    100
    Uses, Certifications, and Standards
    Temperature Rating
    105 V
    environmental conditions
    105 V
    Application
    Splicing Wire
    standard
    UL486C Listed
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for WC0CJ

    Type in the slang term you'd like to suggest.

* All prices subject to change.