WW716 - 3/4"X60' GP Vny Tape

Nsi

  • $1.38 (Each)
  • $1.38 (Each)

  • $138.00 (Per 100)
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
WW716
Manufacturer
Nsi
Manufacturer's Part Number
WW-716
Description
3/4"X60' GP Vny Tape
Warriorwrap WW-716 Black Vinyl General Use Electrical Tape Is Strong Enough For Professional Environments and Gets The Job Done Right The First Time, Every Time. This Tape Is 7MIL Thick, 60FT Long and Has A Max Temperature Rating Of 176 Degrees. The Strong Adhesion Helps Stick to Uneven Surfaces and Keeps The Backing In Place. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Splicing, Insulating or Marking Wires.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201502 - Electrical insulating tape
UPC/EAN/GTIN
662381367365 / 6623813673656 / 00662381367365
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.38 (Each)
Standard Packaging
$138.00 (Per 100)
Resources
Images
 
 
WW716 - Large Image
 
WW716 - Small Image
Attachments
 
 
WW716 - Specification Sheet
Other Links
 
 
WW716 - Other
Brochures
 
 
WW716 - Brochure
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
Vinyl
Material, Color, and Finish
Color
Black
Backing Material
Plasticized Polyvinyl Chloride (PVC)
Dimensions and Weight
Thickness
.007
Width
0.75
Size
Thickness - 7mil - Length-60' - Width 3/4"
Length
60
Descriptions
Features
Its Warrior Time. At NSI, we put our 45 years of experience in the electrical industry into WarriorWrap, electrical tape strong enough to rise to any challenge.For insulating, splicing or marking cables and wires on the jobsite, choose WarriorWrap, available in 12 colors and 3 grades of quality. That quality starts with strong adhesion to stick to uneven surfaces. But that’s not all—it also features the best breaking strength around and unmatched elasticity to hold tight in indoor residential or commer
Description
3/4"X60' GP VNY TAPE
Product Type
Vinyl Electrical Tape 7MIL .75" 60FT
extra long description
NSI WW-716 Vinyl Electrical Tape 7m
Long Description
WarriorWrap WW-716 Black Vinyl General Use Electrical Tape is strong enough for professional environments and gets the job done right the first time, every time. This tape is 7mil thick, 60ft long and has a max temperature rating of 176 degrees. The strong adhesion helps stick to uneven surfaces and keeps the backing in place. Top breaking strength and elasticity make WarriorWrap an excellent choice for splicing, insulating or marking wires.
Special Features
Good Ahesion and Elasticity, All Weather Performance, Great Tensile Strength, Resistant Tto UV, Abrasion and Corrosion, Falme-Retardant.
Additional Information
Tensile Strength
15
adhesion strength
16
Warranty
1 YEAR
Temperature Range
20° - 176°
maximum voltage
600
Manufacturer Information
Manufacturers Part Number
WW-716
Brand
NSi
GTIN
00662381367365
UPC
662381367365
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
GENERAL PURPOSE
Packaging
Weight per each
0.19
Carton
1
Package
100
Uses, Certifications, and Standards
Application
NSI
standard
UL 510
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat