9093WH - NUT

9093WH - Ceiling Heat Vent Light

Nutone

  • $431.29 (for 1 Each)
  • $431.29 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    9093WH
    Manufacturer
    Nutone
    Manufacturer's Part Number
    9093WH
    Description
    Ceiling Heat Vent Light
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Exhaust Fans & Components - Exhaust Fans  Mark as Incorrect
    Suggest a New Category
    Classification
    Fans & Heaters
    UNSPSC
    40101809 - Circulation heaters
    UPC/GTIN
    784891321948 / 00784891321948
    Weight per unit
    20.3 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $431.29 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    2 Each
    Resources
    Images
     
     
    9093WH - Large Image
     
    9093WH - Small Image
     
    9093WH - Large Image
    Attachments
     
     
    9093WH - Specification Sheet
     
    9093WH - Specification Sheet
    Brochures
     
     
    9093WH - Brochure
     
    9093WH - Brochure
    Other Links
     
     
    9093WH - Other
     
    9093WH - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    Wattage
    1,717 W
    Material, Color, and Finish
    Housing Material
    Galvanized Steel
    Descriptions
    Description
    CEILING HEAT VENT LIGHT
    Product Type
    Ventilation Heater Fan, Nutone, 1717 WTT, 120 V, 3.5 Sones
    Special Features
    Features: Soothing Heat (Fan-Forced); Powerful Ventilation; Bright Ceiling Light; Convenient Night-Light; Combination Fan-Forced Heater, Ventilator And Ceiling Light Provides Comfort, Convenience And Long-Lasting Dependability; Electronically Balanced Centrifugal Blower Wheel Forces Heat Evenly Throughout The Room; Automatic Reset Thermal Protection; Expansion-Type Hanger Bars For Joists Up To 24.000 IN O.C.; Mounting Brackets Adjust For Up To 3/4 IN Plaster Thickness; Detachable Junction Box Features Thre
    Additional Information
    dimensions
    7 IN Diameter Reflector, 8 IN Diameter Lens
    Manufacturer Information
    Brand
    NuTone
    Manufacturers Part Number
    9093WH
    Model
    9093WH
    GTIN
    00784891321948
    UPC
    784891321948
    Taxonomies, Classifications, and Categories
    Category Description
    FANS & HEATERS
    Packaging
    Weight per each
    20.3
    Carton
    1
    Uses, Certifications, and Standards
    standard
    UL, HVI 2100
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1 Abilene

    A-L

    Location Stock Available
    View Store
    1 Corsicana
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
    Suggest a new slang term for 9093WH

    Type in the slang term you'd like to suggest.

* All prices subject to change.