BK110NBWH - One 2-Note, White Door Chime Asembly, Unlit

Nutone

  • $24.57 (Each)
  • $24.57 (Each)

  • $589.68 (Per 24)
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
BK110NBWH
Manufacturer
Nutone
Manufacturer's Part Number
BK110NBWH
Description
One 2-Note, White Door Chime Asembly, Unlit
Builder Chimes Kit, 1 Unlighted Pushbutton, White, 16 V, Plastic, Battery Powered, 2 In Length, 9 In Width, 5 In Height, Screw Mount, Wired, 1.9 LB
Slang Terms

Suggest a New Term
Categories
Chimes, Intercoms, Xfrmers, Va - Chimes & Doorbell Buttons Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
46171605 - Door chimes
UPC/GTIN
784891030031 / 00784891030031
Weight per unit
48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.57 (Each)
Carton
$589.68 (Per 24)
Resources
Other Links
 
 
BK110NBWH - Other
 
BK110NBWH - Other
Images
 
 
BK110NBWH - Large Image
 
BK110NBWH - Small Image
 
BK110NBWH - Large Image
Brochures
 
 
BK110NBWH - Brochure
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
16 V
Material
Plastic
Material, Color, and Finish
Color
White
Housing Material
Plastic
Dimensions and Weight
Width
9 in
Height
5 in
Length
2 in
Size
5 IN Width X 2 IN Depth X 9 IN Height
Descriptions
Product Type
Builder Chimes Kit
Description
ONE 2-NOTE, WHITE DOOR CHIME ASEMBLY
Features
High quality and innovative styles set NuTone builder kits apart from the others. Chime kits feature a graceful curved style cover with a rich, textured face. Sold in multiples to support housing projects, this chime is the perfect complement to the high quality materials today’s consumers expect
Long Description
Builder Chimes Kit,1 Unlighted Pushbutton, White, 16 V, Plastic, Battery Powered, 2 in Length, 9 in Width, 5 in Height, Screw Mount, Wired, 1.9 lb
Short Description
Builder Chimes Kit, Unlighted Pushbutton(2), White, 16 V, Screw Mount
Special Features
Mounting Nut to Facilitate Installation
Additional Information
Number of Pushbuttons
1
Button Type
Unlighted Pushbutton
includes
C905 Transformer
for use with
Two Entrances;Two-Note Chime for Front Door;Separate One-Note Tone for Second Door
Power Source
Battery
Mounting Type
Screw Mount
Wire/Wireless
Wired
package quantity
24 PK
Made in USA
yes
Manufacturer Information
Brand
NuTone
Manufacturers Part Number
BK110NBWH
sub brand
VacPan
GTIN
00784891030031
UPC
784891030031
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Type
Two-Note
Packaging
Weight
1.9 lb
Weight per each
48
Carton
24
Uses, Certifications, and Standards
Energy Star
yes
Application
For Use With One Or Two Entrances, Two-Note Chime For Front Door, Separate One-Note Tone For Second Door
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat