LA174WH - NUT

LA174WH - Recessed Westminster Chime

Nutone

  • $123.58 (Each)
  • $123.58 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    LA174WH
    Manufacturer
    Nutone
    Manufacturer's Part Number
    LA174WH
    Description
    Recessed Westminster Chime
    White 8 Note Electronic Built-In Chime (May Be Used With Intercom Systems)
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Chimes, Intercoms, Xfrmers, Va - Chimes & Doorbell Buttons  Mark as Incorrect
    Suggest a New Category
    Classification
    Pushbuttons & Chimes
    UNSPSC
    46171605 - Door chimes
    UPC/GTIN
    784891026508 / 00784891026508
    Weight per unit
    3.8 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $123.58 (Each)
    Resources
    Images
     
     
    LA174WH - Small Image
     
    LA174WH - Large Image
     
    LA174WH - Large Image
    Brochures
     
     
    LA174WH - Brochure
     
    LA174WH - Brochure
    Other Links
     
     
    LA174WH - Other
     
    LA174WH - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    16
    Material, Color, and Finish
    Housing Material
    Plastic
    Color
    White
    Descriptions
    Product Type
    Wired Chimes, Nutone, 16 V, Flush, 6-11/16 In X 8-5/8 In CVRG, 2-
    Description
    RECESSED WESTMINSTER CHIME
    Long Description
    White 8 Note Electronic Built-In Chime (May be used with Intercom Systems)
    Special Features
    Features: Recessed Electronic Chime With Flush-Mount White Louvered Grille; Can Be Painted To Match Decor; Eight-Note Chime For Front Door, Two-Note Chime For Second Door, And One Single-Note For Third Door; Adjustable Volume; Includes A 16-Volt Transformer; Cover - 6-11/16 IN Wide X 8-5/8 IN High; Cutout - 5-1/4 IN Wide X 7-1/4 IN High; Housing - 2-3/4 IN Deep; Housing: 2-3/4 IN deep
    Additional Information
    coverage
    6-11/16 IN X 8-5/8 IN
    Manufacturer Information
    Brand
    NuTone
    Manufacturers Part Number
    LA174WH
    sub brand
    Americana
    GTIN
    00784891026508
    UPC
    784891026508
    Taxonomies, Classifications, and Categories
    Category Description
    PUSHBUTTONS & CHIMES
    Type
    Recessed Westminster Wired Chime
    Packaging
    Weight per each
    3.8
    Carton
    1
    Uses, Certifications, and Standards
    Mounting
    FLUSH
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for LA174WH

    Type in the slang term you'd like to suggest.

* All prices subject to change.