QTXEN080 - 80CFM Ultra Silent Fan

Nutone

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QTXEN080
Manufacturer
Nutone
Manufacturer's Part Number
QTXEN080
Description
80CFM Ultra Silent Fan
80 CFM, 0.3 Sones, Energy Star Fan
Slang Terms

Suggest a New Term
Categories
Exhaust Fans & Components - Exhaust Fans Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
784891218255 / 00784891218255
Weight per unit
11.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
QTXEN080 - Other
 
QTXEN080 - Other
Images
 
 
QTXEN080 - Large Image
 
QTXEN080 - Small Image
Attachments
 
 
QTXEN080 - Specification Sheet
Brochures
 
 
QTXEN080 - Brochure
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
Exhaust Fan, Nutone, Qtxen Series, 80 CFM, 13 In X 14 In Grille
Description
80CFM ULTRA SILENT FAN
Long Description
80 CFM, 0.3 Sones, Energy Star Fan
Special Features
Plug-in, permanently lubricated motor engineered for continuous operation; Dynamically balanced centrifugal blower wheel for quiet, efficient performance; Maintains a high percentage of rated CFM in less than ideal installations; Innovative grille design; Rugged 26 GA galvanized steel construction housing; 6 IN round ducting for superior performance; Polymeric duct connector with tapered sleeve and no metallic clatter; Sturdy, easy, four-point mounting directly to joist; Includes unique spacer (patent pend
Additional Information
housing dimensions
10-1/2 IN Length X 11-3/8 IN Width X 7-5/8 IN Height
fan type
Ventilation
Manufacturer Information
Brand
NuTone
Manufacturers Part Number
QTXEN080
GTIN
00784891218255
UPC
784891218255
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
QTXEN Series Fan
Packaging
Weight per each
11.6
Carton
1
Uses, Certifications, and Standards
Application
For Bathrooms Up To 75 SQ-FT, Kitchen, Laundry And Media room
standard
UL Listed For Use Over Bathtubs And Showers When Connected To A GFCI Protected Branch Circuit (Ceiling Mount Only), HVI 2100 Certified, Energy Star Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat