1000370 - 8X12 F08 RND Pull BX

Christy

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1000370
Manufacturer
Christy
Manufacturer's Part Number
1000370
Description
8X12 F08 RND Pull BX
Box, F08 Curb Valve F08BOX Body
Slang Terms

Suggest a New Term
Categories
Underground Boxes, Vaults - Underground Boxes Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
N/A
UPC/GTIN
800246159537 / 00800246159537
Weight per unit
34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1000370 - Small Image
 
1000370 - Large Image
Attachments
 
 
1000370 - Specification Sheet
Installation Sheets
 
 
1000370 - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
FLUSH
Material
Reinforced Concrete
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Diameter
12-1/4 Inch
Height
12 INCH
Descriptions
Product Type
Curb Valve Box
Description
8X12 F08 RND PULL BX
Long Description
CURB VALVE BOX, REINFORCED CONCRETE MATERIAL; GRAY COLOR; 12 INCH; 12-1/4 INCH DIAMETER; FLUSH COVER TYPE; 0 MOUSE HOLE(S); CHRISTY[R] BRAND; NOMINAL SIZE 12 INCH DIAMETER; TYPE ROUND, LIGHT DUTY; WALL TYPE STRAIGHT; LOAD RATING 300 POUND PER SQUARE FOOT
extra long description
REINFORCED CONCRETE MATERIAL; GRAY COLOR; 12 INCH; 12-1/4 INCH DIAMETER; FLUSH COVER TYPE; 0 MOUSE HOLE(S); CHRISTY[R] BRAND; NOMINAL SIZE 12 INCH DIAMETER; TYPE ROUND, LIGHT DUTY; WALL TYPE STRAIGHT; LOAD RATING 300 POUND PER SQUARE FOOT; INCLUDES PLASTIC COMPOSITE CAP; APPLICATION IRRIGATION; APPLICABLE STANDARD ASTM C 857, WUC 3.6; F08 MODEL
Additional Information
Nominal Size 12 Inch Diameter; Type Round, Light Duty; Wall Type Straight; Load Rating 300 Pound per Square Foot; Includes Plastic Composite Cap; Application Irrigation; Applicable Standard ASTM C 857, WUC 3.6
Commodity Description
Underground Boxes
Additional Information
number of mouse holes
0
Manufacturer Information
Brand
Christy
Manufacturers Part Number
1000370
Model
F08
GTIN
00800246159537
UPC
800246159537
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Packaging
Weight per each
34