4Q300 - 3" Sealtight Straight Steel Connector

O-Z/Gedney

  • $645.66 (Each)
  • $645.66 (Each)

  • $3,228.29 (Per 5)

  • $64,565.75 (Per 100)
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
4Q300
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
4Q-300
Description
3" Sealtight Straight Steel Connector
Oz-Gedney Type 4Q Liquid Tight Straight Connector, Size: 3 In, Connection: Tapered MNPT Hub, Malleable Iron Body and Nut, Steel Ferrule, Finish: Zinc Electroplated, Nema Rating: Nema 4, 4-7/8 In Width, 3-1/8 In Height, Third Party Certification: Ul
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
783126617955 / 00783126617955
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$645.66 (Each)
Carton
$3,228.29 (Per 5)
Resources
Images
 
 
4Q300 - Large Image
 
4Q300 - Small Image
Attachments
 
 
4Q300 - Specification Sheet
Brochures
 
 
4Q300 - Brochure
Other Links
 
 
4Q300 - Other
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
Malleable Iron Body And Nut, Steel Ferrule
connection
Tapered MNPT Hub
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
3
Descriptions
Product Type
3 In STR Conn LFMC
Description
3" SEALTIGHT STRAIGHT STEEL CONNECTOR
extra long description
OZG 4Q-300 3 IN STR CONN LFMC
Long Description
OZ-Gedney Type 4Q Liquid Tight Straight Connector, Size: 3 IN, Connection: Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, 4-7/8 IN Width, 3-1/8 IN Height, Third Party Certification: UL
Special Features
O-Z/Gedney fittings are used with liquidtight flexible metal conduit to provide a dependable connection and are suitable for use in wet locations; 4Q fittings have plain throat (non-insulated); Used to secure, ground and seal liquidtight flexible metal conduit, Type LFMC, to boxes and enclosures; Hot dip or mechanically galvanized finish optionally available; Compact, slim diameter with small turning radius; Furnished with locknut and knockout sealing ring; Liquidtight/raintight/oiltight/concretetight; UL
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
4Q-300
GTIN
00783126617955
UPC
783126617955
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Type 4Q Liquid Tight Straight Connector
Packaging
Weight per each
3.5
Carton
5
Uses, Certifications, and Standards
Application
For Liquidtight Flexible Metal Conduit
nema rating
NEMA 4
standard
Third Party Certification: UL File Number 11853, CSA 009795, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-406E, NEMA : FB-1, Hazardous Locations: Class I, Division 2 Per NEC 501.4(B), Class I, Zone 2 Per NEC 505.15(C)(2), Class II, Division 1 Per NEC 502.4(A)(1)(e), Class II, Division 2 Per NEC 502.4(B)(2), Class III, Division 1 Per NEC 503.3(A)(2), Class III, Division 2 Per NEC 503.3(B), Intrinsically Safe Per NEC 504.20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat