BS125A - 1-1/4" & 1-1/2" Alum Cove

O-Z/Gedney

  • $13.65 (Each)
  • $13.65 (Each)

  • $341.25 (Per 25)

  • $1,706.25 (Per 125)
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
BS125A
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
BS125A
Description
1-1/4" & 1-1/2" Alum Cove
Oz-Gedney BS-A Series Domed Top Design Cover, 1-1/4 - 1-1/2 In Hub, Screw-In Mounting, Stamped Copper-Free Aluminum, Stainless Steel Screws, Finish: Natural, Third Party Certification: Ul File Number E-18095, Csa 009795, Applicable Third Party Stan
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
783126060133 / 00783126060133
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.65 (Each)
Carton
$341.25 (Per 25)
Standard Packaging
$1,706.25 (Per 125)
Resources
Images
 
 
BS125A - Large Image
 
BS125A - Small Image
Attachments
 
 
BS125A - Specification Sheet
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
Stamped Copper-Free Aluminum, Stainless Steel Screws
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Hub Size
1.25-1.5
Descriptions
Product Type
1-1/4&1-1/2 Alum Cond Bdy CVR
Description
1-1/4" & 1-1/2" ALUM COVE
extra long description
OZG BS125A 1-1/4&1-1/2 ALUM COND BD
Long Description
OZ-Gedney BS-A Series Domed Top Design Cover, 1-1/4 - 1-1/2 IN Hub, Screw-In Mounting, Stamped Copper-Free Aluminum, Stainless Steel Screws, Finish: Natural, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Stan
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
BS125A
GTIN
00783126060133
UPC
783126060133
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
BS-A Series Domed Top Design Cover
Packaging
Weight per each
0.13
Carton
25
Package
125
Uses, Certifications, and Standards
Application
For Used To Cover Aluminum Conduit Body Opening
Mounting
Screw-In
standard
Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, NEMA : FB-1, FB-2.10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat