SR755 - OZG

SR755 - 3/4" Straight CG .400-.500 Dia Male Cord Grip

O-Z/Gedney

  • $11.00 (for 1 Each)
  • $11.00 (1 Each)
  • $275.02 (25 Each)
  • $1,100.07 (100 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    SR755
    Manufacturer
    O-Z/Gedney
    Manufacturer's Part Number
    SR-755
    Description
    3/4" Straight CG .400-.500 Dia Male Cord Grip
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Condubx, Non-Metallic CBL, S. - Cable & Cord Grips  Mark as Incorrect
    Suggest a New Category
    Classification
    Cord Connectors & Cord Grips
    UNSPSC
    39121431 - Cable gland connector
    UPC/GTIN
    783126507553 / 00783126507553
    Weight per unit
    0.21 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $11.00 (1 Each)
    Carton
    $275.02 (25 Each)
    Standard Packaging
    $1,100.07 (100 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    930 Each
    Resources
    Images
     
     
    SR755 - Large Image
     
    SR755 - Small Image
    Attachments
     
     
    SR755 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    Malleable Iron, PVC Grommets
    connection
    MNPT
    Material, Color, and Finish
    Finish
    Zinc Plated
    Dimensions and Weight
    Size
    3/4 in
    Descriptions
    Product Type
    3/4 In STR Strain RLF Conn
    Description
    3/4" STRAIGHT CG .400-.500 DIA MALE CORD GRIP
    Special Features
    Provide strain relief to protect the cord or cable; Watertight/oiltight; UL listed NEMA 4, 6 and 12 when installed into a NPT threaded entry or UL listed conduit hub
    Manufacturer Information
    Brand
    O-Z/GEDNEY
    Manufacturers Part Number
    SR-755
    GTIN
    00783126507553
    UPC
    783126507553
    Taxonomies, Classifications, and Categories
    Category Description
    CORD CONNECTORS & CORD GRIPS
    Type
    Type SR Gold Seal Strain Relief Straight Connector
    Packaging
    Weight per each
    0.21
    Carton
    25
    Package
    100
    Uses, Certifications, and Standards
    Temperature Rating
    05156
    Application
    For Securing And Sealing Cords And Cables Entering Enclosures Or Raceways
    standard
    Third Party Certification: UL File Number E-11857, CSA 009795
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    930 Houston RDC

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for SR755

    Type in the slang term you'd like to suggest.

* All prices subject to change.