0CFX5WHX - WH Corner FTG

Panduit

  • $3.77 (Each)
  • $3.77 (Each)

  • $37.70 (Per 10)
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
0CFX5WHX
Manufacturer
Panduit
Manufacturer's Part Number
OCFX5WH-X
Description
WH Corner FTG
The Power Rated Outside Corner Fitting Is Rated For Applications Up to 600V. It Is Designed For Use With The LDPH5 and Is White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
074983556557 / 0074983556557 / 00074983556557
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.77 (Each)
Carton
$37.70 (Per 10)
Resources
Images
 
 
0CFX5WHX - Large Image
 
0CFX5WHX - Small Image
 
0CFX5WHX - Small Image
 
0CFX5WHX - Video
Other Links
 
 
0CFX5WHX - Other
 
0CFX5WHX - Other
Attachments
 
 
0CFX5WHX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Outside Corner
Material
PVC
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
0.64
Length
2.86
Width
2.86
Descriptions
Description
WH CORNER FTG
Product Type
Surface Raceway, LDPH10 Power Rated Outs
extra long description
PAN OCFX5WH-X SURFACE RACEWAY, LDPH
Long Description
The power rated outside corner fitting is rated for applications up to 600V. It is designed for use with the LDPH5 and is White.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
OCFX5WH-X
Brand
PANDUIT
GTIN
00074983556557
UPC
074983556557
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Bend Radius Control Fitting
Packaging
Weight per each
1
Carton
10
Uses, Certifications, and Standards
Application
Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings.
standard
Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat