C.5LG6 - 1/2X72" LT Gry Duct CVR

Panduit

  • $8.76 (Per 6 Feet)
  • $1.46 (Per Foot)

  • $8.76 (Per 6 Feet)

  • $175.20 (Per 120 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C.5LG6
Manufacturer
Panduit
Manufacturer's Part Number
C.5LG6
Description
1/2X72" LT Gry Duct CVR
The C.5LG6 PVC Flush Wiring Duct Cover Features A Non-Slip, Liner to Prevent Cover Slide. Designed With The User In Mind, The Cover Is Easy to Install and Remove. The General-Purpose Lead-Free PVC Material Is Suitable For Use In Indoor Applications. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). 0.23" X 0.69" (5.8 MM X 17.5 MM) and 6' (1.83 M) Long. Color Light Gray.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983230006 / 0074983230006 / 00074983230006
Weight per unit
0.0342 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$1.46 (Per Foot)
Carton
$175.20 (Per 120 Feet)
Resources
Images
 
 
C.5LG6 - Small Image
 
C.5LG6 - Large Image
 
C.5LG6 - Video
Other Links
 
 
C.5LG6 - Other
 
C.5LG6 - Other
Brochures
 
 
C.5LG6 - Brochure
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
PVC
connection
Snap-on
Material, Color, and Finish
Color
Light Gray
Dimensions and Weight
Width
0.69
Length
72
Descriptions
Description
1/2X72" LT GRY DUCT CVR
Long Description
The C.5LG6 PVC Flush Wiring Duct Cover features a non-slip, liner to prevent cover slide. Designed with the user in mind, the cover is easy to install and remove. The general-purpose lead-free PVC material is suitable for use in indoor applications. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). 0.23" x 0.69" (5.8 mm x 17.5 mm) and 6' (1.83 m) long. Color Light Gray.
Product Type
Panduct® C.5LG6 Flush Duct Cover
extra long description
PAN C.5LG6 Panduct® C.5LG6 Flush Du
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
C.5LG6
Brand
PANDUIT
GTIN
00074983230006
UPC
074983230006
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Flushed Duct Cover
Availability
minimum qty
6
Packaging
Weight per foot
0.0342
Carton
120
Uses, Certifications, and Standards
Application
Cover for Wiring Duct
standard
UL Recognized; Flammability Ratings: UL94 V-0; CSA Certified; CE Compliant; RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat