C2WH6 - 2" Wiring Duct Cover, White

Panduit

  • $18.48 (Per 6 Feet)
  • $3.08 (Per Foot)

  • $18.48 (Per 6 Feet)

  • $369.60 (Per 120 Feet)

In-Stock: 12 available locally (Little Rock, AR) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C2WH6
Manufacturer
Panduit
Manufacturer's Part Number
C2WH6
Description
2" Wiring Duct Cover, White
The C2WH6 PVC Flush Wiring Duct Cover Features A Non-Slip, Liner to Prevent Cover Slide. Designed With The User In Mind, The Cover Is Easy to Install and Remove. The General-Purpose Lead-Free PVC Material Is Suitable For Use In Indoor Applications. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). 0.35" X 2.25" (8.9 MM X 57.2 MM) and 6' (1.83 M) Long. Color White.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983230822 / 0074983230822 / 00074983230822
Weight per unit
0.122 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$3.08 (Per Foot)
Carton
$18.48 (Per 6 Feet)
Standard Packaging
$369.60 (Per 120 Feet)
Stock Availability
Little Rock
12 Feet (Check another store)
All Stores
2,610 Feet
Resources
Images
 
 
C2WH6 - Video
 
C2WH6 - Small Image
 
C2WH6 - Large Image
 
C2WH6 - Small Image
Brochures
 
 
C2WH6 - Brochure
Other Links
 
 
C2WH6 - Other
 
C2WH6 - Other
 
C2WH6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Snap-on
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
2.25
Length
NA
Descriptions
Description
2" WIRING DUCT COVER, WHITE
Product Type
Panduct® C2WH6 Flush Duct Cover
extra long description
PAN C2WH6 Panduct® C2WH6 Flush Duct
Long Description
The C2WH6 PVC Flush Wiring Duct Cover features a non-slip, liner to prevent cover slide. Designed with the user in mind, the cover is easy to install and remove. The general-purpose lead-free PVC material is suitable for use in indoor applications. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). 0.35" x 2.25" (8.9 mm x 57.2 mm) and 6' (1.83 m) long. Color White.
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
C2WH6
GTIN
00074983230822
UPC
074983230822
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Flushed Duct Cover
Availability
minimum qty
6
Packaging
Weight per foot
0.122
Carton
6
Package
120
Uses, Certifications, and Standards
standard
CE Compliant;CSA Certified;Flammability Ratings: UL94 V-0;RoHS Compliant;UL Recognized
Application
Cover for Wiring Duct
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,610 Feet

Location search:

Greater Little Rock Area

Location Stock Available
Little Rock
12 View Store
Russellville
108 View Store

A-L

Location Stock Available
Gilbert
690 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of C2WH6.
Jump To:

Cross Referenced

These items are similar to C2WH6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C2WH6 Panduit 00074983230822
TY2CPW6 Thomas & Betts 786210971285
TYD2CPW6 Thomas & Betts 786210089553
181-92010 HellermannTyton 89306292241

* All prices subject to change.

Begin Live Chat