CFX10WHX - Raceway Coupling

Panduit

  • $3.05 (Each)
  • $3.05 (Each)

  • $30.50 (Per 10)

  • $152.50 (Per 50)
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
CFX10WHX
Manufacturer
Panduit
Manufacturer's Part Number
CFX10WH-X
Description
Raceway Coupling
The Coupler Fitting Is Used to Efficiently Manage Cable Placement. It Is Designed to Be Used With LD10, and LDPH10 Surface Raceway and Is A 1.24 Inch Length. It Meets Tia/Eia Standards, Is UL5A Listed, and Is Ul Compliant. It Features A Snap-On Installation, Is Made Of Abs Plastic and Is White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
074983530724 / 0074983530724 / 00074983530724
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.05 (Each)
Carton
$30.50 (Per 10)
Standard Packaging
$152.50 (Per 50)
Resources
Images
 
 
CFX10WHX - Large Image
 
CFX10WHX - Small Image
 
CFX10WHX - Video
Other Links
 
 
CFX10WHX - Other
 
CFX10WHX - Other
Attachments
 
 
CFX10WHX - Specification Sheet
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
ABS
Cover Type
Coupler
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
1.62
Height
23.6
Length
31.5
Descriptions
Description
RACEWAY COUPLING
Product Type
Surface Raceway, LD10 / LDPH10 Coupler,
extra long description
PAN CFX10WH-X SURFACE RACEWAY, LD10
Long Description
The coupler fitting is used to efficiently manage cable placement. It is designed to be used with LD10, and LDPH10 surface raceway and is a 1.24 inch length. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant. It features a snap-on installation, is made of ABS plastic and is white.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
CFX10WH-X
Brand
PANDUIT
GTIN
00074983530724
UPC
074983530724
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Power Rated Fitting
Packaging
Weight per each
1
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Surface Raceway Products Provide Maximum Flexibility for Routing, Protecting, and Concealing High-Performance Copper, Voice, Video, Fiber Optic, and Electrical Wiring within any Enterprise Environment to Provide an Innovative and Satisfying Office Environ
standard
Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat