CTAP202X - #8-#2 Sol/STR Comp Tap

Panduit

  • $9.64 (Each)
  • $9.64 (Each)

  • $96.38 (Per 10)

  • $963.80 (Per 100)
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
CTAP202X
Manufacturer
Panduit
Manufacturer's Part Number
CTAP2/0-2-X
Description
#8-#2 Sol/STR Comp Tap
C-Type Copper Compression Tap, Non-Insulated, +90 °C Operating Temperature, 0.80 In Overall Length, Compression Terminal, 35 KV, 1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Power Tool Accessories
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
074983821303 / 0074983821303 / 00074983821303
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.64 (Each)
Carton
$9.64 (Each)
Standard Packaging
$96.38 (Per 10)
Resources
Images
 
 
CTAP202X - Large Image
 
CTAP202X - Small Image
 
CTAP202X - Large Image
 
CTAP202X - Video
Other Links
 
 
CTAP202X - Other
 
CTAP202X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression
Material
High Conductivity Copper
Material, Color, and Finish
Conductor Material
Copper
Clamp Material
Copper
Dimensions and Weight
Overall Length
0.80 in;20.3 mm
Length
0.8
Descriptions
Product Type
C-Type Copper Compression Tap
Long Description
C-Type Copper Compression Tap, Non-Insulated, +90 °C Operating Temperature, 0.80 in Overall Length, Compression Terminal, 35 kV, 1 lb/EA
Short Description
C-Type Copper Compression Tap, Non-Insulated, 0.80 in;20.3 mm, 35 kV
Special Features
Made from Heavy Wall, Extruded, High Conductivity Copper;For Power Connector Applications up to 35kv
Description
#8-#2 SOL/STR COMP TAP
extra long description
PAN CTAP2/0-2-X StructuredGround™ C
Additional Information
Minimum Conductor Size
2/0 AWG (Run-Stranded);#8 AWG (Tap-Stranded)
Maximum Conductor Size
1/0 AWG (Run-Stranded);#2 AWG (Tap-Stranded)
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
Maximum Voltage Rating
35 kV
for use with
Grounding and Bonding;Direct Burial in Earth or Concrete
Standards Met
cULus Listed;UL Listed 486, 467;RoHS Compliant
package quantity
10 PK
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
CTAP202X
GTIN
00074983821303
UPC
074983821303
Taxonomies, Classifications, and Categories
Category Description
POWER TOOL ACCESSORIES
Type
Compression Tap
Packaging
Weight
1 lb/EA
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 467 listed for Grounding and Bonding and UL 486A for electrical connections up to 35kV.
Application
Utility/Ground Grid
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat