We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
CTAPF212TPC - PAN

CTAPF212TPC - Tin Plated Comp C Tap

Panduit Corporation

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    CTAPF212TPC
    Manufacturer
    Panduit Corporation
    Manufacturer's Part Number
    CTAPF2-12TP-C
    Description
    Tin Plated Comp C Tap
    C-Type Copper Thin Wall Compression Tap, Type Ctapf-TP, 1 5/16" Wire Strip Length, #2 Awg.
    Slang Terms

    Suggest a New Term
    Categories
    Solderless Connectors - Large Terminals & Connectors  Mark as Incorrect
    Suggest a New Category
    Classification
    Comp & Mech Lugs and Butt Splices
    UNSPSC
    39121427 - Wiring taps
    UPC/EAN/GTIN
    07498344348
    Weight per unit
    3.65 L
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $1.92 (1 Each)
    Carton
    $1.92 (1 Each)
    Standard Packaging
    $959.70 (500 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    CTAPF212TPC - Large Image
     
    CTAPF212TPC - Small Image
     
    CTAPF212TPC - Large Image
    Attachments
     
     
    CTAPF212TPC - Specification Sheet
    Other Links
     
     
    CTAPF212TPC - Other
     
    CTAPF212TPC - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Conductor Size
    #4 AWG #3 AWG #2 AWG
    amperage rating
    12 - 4
    Voltage Rating
    To 600 V
    Material, Color, and Finish
    Color
    PINK
    Descriptions
    Description
    TIN PLATED COMP C TAP
    Product Type
    Cucompctap'S, Thinwall, Tin-PLTD, #4, PK100
    Long Description
    C-Type Copper Thin Wall Compression Tap, Type CTAPF-TP, 1 5/16" Wire Strip Length, #2 AWG.
    Additional Information
    Tap Size
    #4 AWG #5 AWG #12 - #6 AWG
    Manufacturer Information
    sub brand
    Type CTAPF, Tin Plated
    Brand
    PANDUIT
    PANDUIT CORPORATION
    Manufacturers Part Number
    CTAPF2-12TP-C
    Taxonomies, Classifications, and Categories
    Type
    Compression Connectors - Taps
    Category Description
    Comp & Mech Lugs and Butt Splices
    Packaging
    Weight per each
    0
    Carton
    1
    Package
    500
    Uses, Certifications, and Standards
    standard
    Yes Yes/No
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for CTAPF212TPC

    Type in the slang term you'd like to suggest.

* All prices subject to change.