F2X2WH6 - 2X2 SLTD Wiring Duct

Panduit

  • $50.64 (Per 6 Feet)
  • $8.44 (Per Foot)

  • $50.64 (Per 6 Feet)

  • $1,012.80 (Per 120 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F2X2WH6
Manufacturer
Panduit
Manufacturer's Part Number
F2X2WH6
Description
2X2 SLTD Wiring Duct
The F2X2WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct Features A Narrow Slot/Finger Design That Closely Matches The Spacing Of High-Density Components. Upper and Lower Scorelines Allow For Easy Finger/Sidewall Section Removal. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. Lead-Free PVC. 2" X 2" (50.8MM X 50.8 MM) and 6' (1.83 M) Long. Cover Sold Separately. Color White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983375523 / 0074983375523 / 00074983375523
Weight per unit
0.254 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$8.44 (Per Foot)
Carton
$50.64 (Per 6 Feet)
Standard Packaging
$1,012.80 (Per 120 Feet)
Resources
Images
 
 
F2X2WH6 - Large Image
 
F2X2WH6 - Small Image
 
F2X2WH6 - Video
Other Links
 
 
F2X2WH6 - Other
 
F2X2WH6 - Other
Brochures
 
 
F2X2WH6 - Brochure
Attachments
 
 
F2X2WH6 - Specification Sheet
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
PVC
connection
Mounting Holes
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
2.00 x 2.00
Height
2.12
Width
2.25
Length
NA
Descriptions
Product Type
Panduct® F2X2WH6 Base Wiring Duct
extra long description
PAN F2X2WH6 Panduct® F2X2WH6 Base W
Long Description
The F2X2WH6 Panduct Lead-Free PVC Narrow Slot Wiring Duct features a narrow slot/finger design that closely matches the spacing of high-density components. Upper and lower scorelines allow for easy finger/sidewall section removal. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Mounting holes provided. Lead-free PVC. 2" x 2" (50.8mm x 50.8 mm) and 6' (1.83 m) long. Cover sold separately. Color White.
Description
2X2 SLTD WIRING DUCT
Additional Information
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
F2X2WH6
GTIN
00074983375523
UPC
074983375523
Taxonomies, Classifications, and Categories
Type
Base Wiring Duct
Category Description
WIRE DUCT AND COVERS
Availability
minimum qty
6
Packaging
Weight per foot
0.254
Carton
6
Package
120
Uses, Certifications, and Standards
standard
RoHS Compliant, UL Recognized, CE Compliant; CSA Approved
Application
Narrow slot/finger design provides more slots to fit the spacing of high-density terminal block applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat