H000X025H1C - 1/8 HT SHRK Label

Panduit

  • $62.30 (Each)
  • $62.30 (Each)

  • $311.50 (Per 5)

  • $623.00 (Per 10)
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
H000X025H1C
Manufacturer
Panduit
Manufacturer's Part Number
H000X025H1C
Description
1/8 HT SHRK Label
The H000X025H1C Military-Grade Polyolefin Continuous Heat-Shrink Label Cassette Can Be Cut-to-Length and Contains An Integrated Memory Device For Automatic Formatting, Recall Of Last Legend Used, and The Number Of Labels Remaining In The Cassette. Compatible With Easy-Mark Plus™ Labeling Software. For Use With LS8E and LS8EQ Printers. Shrink Ratio 3:1. 0.25" X 8' (6.4 MM X 2.4 M) Cable Diameter 0.04" - 0.13" (1 MM - 3.3 MM) Color White. 1 Cassette
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
55121612 - Printer labels
UPC/EAN/GTIN
074983663675 / 0074983663675 / 00074983663675
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.30 (Each)
Carton
$311.50 (Per 5)
Standard Packaging
$623.00 (Per 10)
Resources
Images
 
 
H000X025H1C - Large Image
 
H000X025H1C - Small Image
 
H000X025H1C - Large Image
 
H000X025H1C - Video
Specifications Sheets
 
 
H000X025H1C - Specification Sheet
Other Links
 
 
H000X025H1C - Other
Tech Bulletins
 
 
H000X025H1C - Tech Bulletin
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
Polyolefin
Material, Color, and Finish
Color
White
Background Color
White
Dimensions and Weight
Width
0.25 in;6.4 mm
Length
8 ft;2.4 m
Descriptions
Long Description
Heat Shrink Label, Polyolefin Material, White, -67 °F Operating Temperature, +275 °F Operating Temperature, 8 ft Length, 0.25 in Width, 1 lb/EA
Product Type
Heat Shrink Label
Features
The portable printer continuous heat shrink labels in white are made of military-grade polyolefin. They measure 0.13" (3.1mm) diameter, 8' (2.4m) length, and 0.25" (6.4mm) width and have a wire range of 22–18 AWG. The fast-loading P1(TM) label cassette includes both label material and ribbon for easy label changing.
Short Description
Heat Shrink Label, 8 ft;2.4 m L
Special Features
Shrink Ratio 3:1
Description
1/8 HT SHRK LABEL
extra long description
PAN H000X025H1C P1™ Heat Shrink Lab
Additional Information
Temperature Range
275
Minimum Operating Temperature
-67 °F;-55 °C
Maximum Operating Temperature
+275 °F;+135 °C
Standards Met
RoHS Compliant;MIL-M-81531;MIL-STD-202F Method 215A, Solution A, C, and D;UL Listed 224
package quantity
1 PK;10 CT
media
Yes
Manufacturer Information
Brand
PANDUIT
sub brand
P1(TM)
Manufacturers Part Number
H000X025H1C
GTIN
00074983663675
UPC
074983663675
Taxonomies, Classifications, and Categories
Type
Heat Shrink Label
Category Description
HEAT/COLD SHRINK
Packaging
Weight
1 lb/EA
Weight per each
1
Carton
5
Package
10
Uses, Certifications, and Standards
standard
MIL-M-81531 and MIL-STD-202G Method 215K, Solution A, C, and D. UL Standard 224 for flammability.
Application
PanTher(TM) LS8E;Cougar(TM) LS9 Hand-Held Thermal Transfer Printers
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat