H100X044H1C - 1/4X1 HTSHRNK LBL, 100/Cass

Panduit

  • $96.42 (Each)
  • $96.42 (Each)

  • $964.20 (Per 10)
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
H100X044H1C
Manufacturer
Panduit
Manufacturer's Part Number
H100X044H1C
Description
1/4X1 HTSHRNK LBL, 100/Cass
The H100X044H1C Military-Grade Polyolefin Die-Cut Heat-Shrink Label Cassette Contains An Integrated Memory Device For Automatic Formatting, Recall Of Last Legend Used, and The Number Of Labels Remaining In The Cassette. Compatible With Easy-Mark Plus™ Labeling Software. For Use With LS8E and LS8EQ Printers. Shrink Ratio 3:1. 1" X 0.44" (25.4 MM X 11.2 MM) Cable Diameter 0.08" - 0.25" (2 MM - 6.4 MM) Color White. 1 Cassette
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
55121612 - Printer labels
UPC/EAN/GTIN
074983010165 / 0074983010165 / 00074983010165
Weight per unit
0.295 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.42 (Each)
Standard Packaging
$964.20 (Per 10)
Resources
Images
 
 
H100X044H1C - Large Image
 
H100X044H1C - Small Image
 
H100X044H1C - Video
Tech Bulletins
 
 
H100X044H1C - Tech Bulletin
Other Links
 
 
H100X044H1C - Other
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
Polyolefin
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
0.44
Length
1
Size
1.00 x 0.44
Descriptions
Description
1/4X1 HTSHRNK LBL,100/CASS
Long Description
The H100X044H1C Military-Grade Polyolefin Die-Cut Heat-Shrink Label Cassette contains an integrated memory device for automatic formatting, recall of last legend used, and the number of labels remaining in the cassette. Compatible with Easy-Mark Plus™ Labeling Software. For use with LS8E and LS8EQ printers. Shrink ratio 3:1. 1" x 0.44" (25.4 mm x 11.2 mm) Cable diameter 0.08" - 0.25" (2 mm - 6.4 mm) Color White. 1 cassette
Product Type
P1™ Heat Shrink Label
extra long description
PAN H100X044H1C P1™ Heat Shrink Lab
Additional Information
Temperature Range
275
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
H100X044H1C
GTIN
00074983010165
UPC
074983010165
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Heat Shrink Label
Packaging
Weight per each
0.295
Carton
1
Package
10
Uses, Certifications, and Standards
standard
MIL-M-81531 and MIL-STD-202G Method 215K, Solution A, C, and D. UL Standard 224 for flammability.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat