We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
HSTT3848Q5 - PAN

HSTT3848Q5 - HT Shrink Tubing

Panduit Corporation

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    HSTT3848Q5
    Manufacturer
    Panduit Corporation
    Manufacturer's Part Number
    HSTT38-48-Q5
    Description
    HT Shrink Tubing
    Thin Wall Heat Shrink, .38" (9.5MM) Diameter, Green Cross-Linked Polyolefin, 25 PC. Package Quantity.
    Slang Terms

    Suggest a New Term
    Categories
    Tape, Soldering & Insulating M - Insulating Materials  Mark as Incorrect
    Suggest a New Category
    Classification
    Heat Shrink
    UNSPSC
    39121723 - Heat shrinkable tube
    UPC/EAN/GTIN
    07498390630
    Weight per unit
    0.06 L
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $4.32 (1 Each)
    Carton
    $108.00 (25 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    HSTT3848Q5 - Small Image
     
    HSTT3848Q5 - Large Image
     
    HSTT3848Q5 - Small Image
    Attachments
     
     
    HSTT3848Q5 - Specification Sheet
    MSDS Sheets
     
     
    HSTT3848Q5 - MSDS Sheet
    Other Links
     
     
    HSTT3848Q5 - Other
     
    HSTT3848Q5 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Material, Color, and Finish
    Color
    GREEN
    Dimensions and Weight
    Thickness
    0.025 IN
    Descriptions
    Description
    HT SHRINK TUBING
    Product Type
    Heat Shrink Thin, .38"Dia, GR, PK25
    Long Description
    Thin wall heat shrink, .38" (9.5mm) diameter, green cross-linked polyolefin, 25 pc. package quantity.
    Additional Information
    continuous operating temperat
    -67°F - 275°F (-55°C - 135°C)
    Inside Diameter
    0.187 in
    outside diameter
    0.375 in
    Shrink Ratio
    2:1
    flammability
    N/A IN
    Manufacturer Information
    Brand
    PANDUIT CORPORATION
    PANDUIT
    Manufacturers Part Number
    HSTT38-48-Q5
    sub brand
    Type HSTT
    Taxonomies, Classifications, and Categories
    Category Description
    HEAT SHRINK
    Type
    HEAT SHRINK
    Packaging
    Weight per each
    0
    Carton
    25
    Uses, Certifications, and Standards
    Application
    For Dry Locations
    standard
    Yes Yes/No
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for HSTT3848Q5

    Type in the slang term you'd like to suggest.

* All prices subject to change.