HSTT50YK1 - Heat SHRK Tubing

Panduit

  • $13.20 (Each)
  • $13.20 (Each)

  • $132.00 (Per 10)
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
HSTT50YK1
Manufacturer
Panduit
Manufacturer's Part Number
HSTT50YK1
Description
Heat SHRK Tubing
Thin Wall Heat Shrink In 6" Pieces, Multi-Color, Single Diameter, .50" (12.7MM) Diameter, Cross-Linked Polyolefin.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
074983907663 / 0074983907663 / 00074983907663
Weight per unit
0.013 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.20 (Each)
Carton
$132.00 (Per 10)
Resources
Images
 
 
HSTT50YK1 - Large Image
 
HSTT50YK1 - Small Image
 
HSTT50YK1 - Video
Other Links
 
 
HSTT50YK1 - Other
 
HSTT50YK1 - Other
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
Various
Dimensions and Weight
Thickness
0.025
Descriptions
Description
HEAT SHRK TUBING
Long Description
Thin wall heat shrink in 6" pieces, multi-color, single diameter, .50" (12.7mm) diameter, cross-linked polyolefin.
Product Type
Dry-Shrink™ HSTT50-YK1 Heat Shrink
extra long description
PAN HSTT50-YK1 Dry-Shrink™ HSTT50-Y
Additional Information
Inside Diameter
0.25
outside diameter
0.5
Shrink Ratio
2:1
continuous operating temperat
275
flammability
N/A
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
HSTT50YK1
GTIN
00074983907663
UPC
074983907663
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heat Shrink Tubing
Packaging
Weight per each
0.013
Carton
10
Uses, Certifications, and Standards
Application
For Dry Locations
standard
UL Recognized, CSA Approved, MIL SPEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat