LAMA614QY - 1BRL Alcu Lug

Panduit

  • $0.74 (Each)
  • $0.74 (Each)

  • $73.99 (Per 100)
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
LAMA614QY
Manufacturer
Panduit
Manufacturer's Part Number
LAMA6-14-QY
Description
1BRL Alcu Lug
The LAMA6-14-Qy Tin-Plated Aluminum Mechanical Connector, One-Hole, Single Barrel, Is Made From Extruded Aluminum Alloy to Provide Premium Electrical and Mechanical Performance For Wide Wire Range-Taking Capability That Helps Minimize Inventory Requirements. The Plated Steel or Aluminum Set Screw Provides A Durable Electrical Contract Between Conductor and Connector. Ul Listed and Csa Certified For Use Up to 600 V and Ul Temperature Rated 90 Degrees Celsius.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983596195 / 0074983596195 / 00074983596195
Weight per unit
0.465 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.74 (Each)
Carton
$0.74 (Each)
Standard Packaging
$73.99 (Per 100)
Resources
Images
 
 
LAMA614QY - Large Image
 
LAMA614QY - Small Image
 
LAMA614QY - Large Image
 
LAMA614QY - Video
Other Links
 
 
LAMA614QY - Other
 
LAMA614QY - Other
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
600
Material
Aluminum
amperage rating
NA
Terminal Type
Screw
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
1.06 in;27 mm
Descriptions
Long Description
Single Barrel Lug, #14 AWG Conductor Size, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 1.06 in Overall Length, Screw Terminal, 600 V
Product Type
Single Barrel Lug
Short Description
Single Barrel Lug, Non-Insulated, 1.06 in;27 mm, 600 V
Special Features
Tin-Plated to Inhibit Corrosion;Compact Design
Description
1BRL ALCU LUG
extra long description
PAN LAMA6-14-QY Pan-Lug™ LAMA6-14-Q
Additional Information
Number of Holes
1
Stud Size
1/4
for use with
Stranded Aluminum or Copper Code Conductors
Maximum Voltage Rating
600 V
Minimum Conductor Size
#14 AWG
Maximum Conductor Size
#6 AWG
For Stud Size
1/4 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
Standards Met
CSA Certified;UL Listed 486A-486B File #E52164;RoHS Compliant;cULus Listed
package quantity
25 PK
media
Yes
Manufacturer Information
Brand
Panduit Corporation
Manufacturers Part Number
LAMA614QY
sub brand
Type LAMA
GTIN
00074983596195
UPC
074983596195
Taxonomies, Classifications, and Categories
Type
Mechanical Lug
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.465
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
0.38
standard
cULus Listed for use up to 600V & Temperature Rated to 90°C
Application
Stranded Aluminum or Copper Code Conductor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat