LCAS25012X - PAN

Also in stock

54113 - 250 1-Hole Compress. Lug - Thomas&Betts-Abb Ins Prod
$667.59Per 100 Each

Thomas&Betts-Abb Ins Prod
250 1-Hole Compress. Lug


View or Compare

LCAS25012X - 250MCM 1HOLE Lug

Panduit

  • $4.81 (for 1 Each)
  • $4.81 (1 Each)
  • $48.14 (10 Each)
  • $481.37 (100 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    LCAS25012X
    Manufacturer
    Panduit
    Manufacturer's Part Number
    LCAS250-12-X
    Description
    250MCM 1HOLE Lug
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Solderless Connectors - Large Terminals & Connectors  Mark as Incorrect
    Suggest a New Category
    Classification
    Comp & Mech Lugs and Butt Splices
    UNSPSC
    39121405 - Cable or wire lug
    UPC/EAN/GTIN
    074983225163 / 0074983225163 / 00074983225163
    Weight per unit
    1 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $4.81 (1 Each)
    Carton
    $48.14 (10 Each)
    Standard Packaging
    $4.81 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    19 Each
    Resources
    Images
     
     
    LCAS25012X - Large Image
     
    LCAS25012X - Small Image
    Attachments
     
     
    LCAS25012X - Specification Sheet
    Other Links
     
     
    LCAS25012X - Other
     
    LCAS25012X - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    35k lm
    Material
    Tin-Plated Copper
    Material, Color, and Finish
    Color
    Yellow Handle
    Dimensions and Weight
    Size
    250 kcmil Code
    Descriptions
    Description
    250MCM 1HOLE LUG
    Product Type
    Culug, 250KCMIL, Short, 1/2studpkg10
    Special Features
    Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
    Additional Information
    Number of Holes
    1 PH
    Stud Size
    78211668098
    Barrel Type
    Short Barrel Length with Inspection Window
    angle
    Straight
    Manufacturer Information
    Brand
    PANDUIT
    PANDUIT CORPORATION
    Manufacturers Part Number
    LCAS250-12-X
    sub brand
    Type LCAS
    GTIN
    00074983225163
    UPC
    074983225163
    Taxonomies, Classifications, and Categories
    Category Description
    Comp & Mech Lugs and Butt Splices
    Type
    Tin-Plated Copper Compression Connectors - Lugs
    Packaging
    Weight per each
    1
    Carton
    10
    Package
    1
    Uses, Certifications, and Standards
    Mounting
    1.13 in
    standard
    C22.2 No. 65-13, 486A-486B File #E52164
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    12 Abilene

    A-L

    Location Stock Available
    View Store
    3 Hobbs

    M-Z

    Location Stock Available
    View Store
    4 San Angelo


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for LCAS25012X

    Type in the slang term you'd like to suggest.

* All prices subject to change.