LCB4012X - 4/0AWG 1HOLE Lug

Panduit

  • $6.56 (Each)
  • $6.56 (Each)

  • $65.56 (Per 10)

  • $131.12 (Per 20)

  • $655.58 (Per 100)
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
LCB4012X
Manufacturer
Panduit
Manufacturer's Part Number
LCB4/0-12-X
Description
4/0AWG 1HOLE Lug
The LCB4/0-12-X Tin-Plated Copper Compression Connector Lug, One-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Enclosed Barrel Prevents Corrosive Material From Entering The Barrel When Used In Harsh Environments. Ul Listed and Csa Certified.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983901401 / 0074983901401 / 00074983901401
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.56 (Each)
Carton
$65.56 (Per 10)
Standard Packaging
$131.12 (Per 20)
Resources
Other Links
 
 
LCB4012X - Other
 
LCB4012X - Other
Images
 
 
LCB4012X - Large Image
 
LCB4012X - Small Image
 
LCB4012X - Video
Tech Bulletins
 
 
LCB4012X - Tech Bulletin
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
Tin-Plated Copper
Material, Color, and Finish
Color
Purple
Dimensions and Weight
Size
4/0 AWG Code
Descriptions
Description
4/0AWG 1HOLE LUG
extra long description
PAN LCB4/0-12-X Pan-Lug™ LCB4/0-12-
Long Description
The LCB4/0-12-X Tin-Plated Copper Compression Connector Lug, one-hole, long barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. The long barrel maximizes the number of crimps and provides premium wire pull-out strength and performance. The enclosed barrel prevents corrosive material from entering the barrel when used in harsh environments. UL Listed and CSA Certified.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Product Type
Pan-Lug™ LCB4/0-12-X Comp. Lug, 4/0, Long, Tin PLT Copper, S
Additional Information
media
Yes
Number of Holes
1
Stud Size
1/2
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCB4/0-12-X
GTIN
00074983901401
UPC
074983901401
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Compression Lug
Packaging
Weight per each
2
Carton
10
Package
20
Uses, Certifications, and Standards
Mounting
1-5/8
standard
C22.2 No. 65-13, 486A-486B File #E52164
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat