LCCX614DL - 2-HL LNG Flex Lug

Panduit

  • $4.25 (Each)
  • $4.25 (Each)

  • $212.48 (Per 50)

  • $424.96 (Per 100)
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
LCCX614DL
Manufacturer
Panduit
Manufacturer's Part Number
LCCX6-14D-L
Description
2-HL LNG Flex Lug
Standard Barrel Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, +90 °C Operating Temperature, 2.86 In Overall Length, 35 KV, 0.033 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983425396 / 0074983425396 / 00074983425396
Weight per unit
0.033 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.25 (Each)
Carton
$4.25 (Each)
Standard Packaging
$212.48 (Per 50)
Resources
Other Links
 
 
LCCX614DL - Other
 
LCCX614DL - Other
Images
 
 
LCCX614DL - Large Image
 
LCCX614DL - Small Image
 
LCCX614DL - Large Image
 
LCCX614DL - Video
Tech Bulletins
 
 
LCCX614DL - Tech Bulletin
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
Tin-Plated Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Blue (Code)
Color
Blue
Dimensions and Weight
Overall Length
2.86 in
Size
#6 AWG Class B, C, G, H, I, K, M and DLO
Descriptions
Long Description
Standard Barrel Lug, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, +90 °C Operating Temperature, 2.86 in Overall Length, 35 kV, 0.033 lb/EA
Short Description
Standard Barrel Lug, Non-Insulated, 2.86 in L, 35 kV
Product Type
Standard Barrel Lug
Description
2-HL LNG FLEX LUG
Special Features
Long Barrel
extra long description
PAN LCCX6-14D-L Pan-Lug™ LCCX6-14D-
Additional Information
Maximum Operating Temperature
+90 °C
Maximum Conductor Size
#6 AWG
For Stud Size
1/4 in
Insulated/Non-Insulated
Non-Insulated
for use with
Flexible;Extra-Flexible;Code Stranded Copper Conductors
Maximum Voltage Rating
35 kV
Standards Met
CSA Certified C22.2 No. 65-13;UL Listed 486A-486B File #E52164;RoHS Compliant;Meets J-STD-607-A;TIA-942
package quantity
50 PK
Stud Size
1/4
Number of Holes
2
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCCX6-14D-L
sub brand
Type LCCX
GTIN
00074983425396
UPC
074983425396
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight
0.033 lb/EA
Weight per each
0.033
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
1.13
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat