LCD1038DX - 1/0AWG 3/8"STD 2H 1"SPC Cu CMP Lug

Panduit

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCD1038DX
Manufacturer
Panduit
Manufacturer's Part Number
LCD1/0-38D-X
Description
1/0AWG 3/8"STD 2H 1"SPC Cu CMP Lug
Two-Hole, Standard Barrel Lug With Window, 1/0 Awg Wire, 3/8 Stud Hole, 1 Hole Spacing.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983383221 / 0074983383221 / 00074983383221
Weight per unit
0.111 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LCD1038DX - Large Image
 
LCD1038DX - Small Image
 
LCD1038DX - Video
Other Links
 
 
LCD1038DX - Other
 
LCD1038DX - Other
Tech Bulletins
 
 
LCD1038DX - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Pink
Dimensions and Weight
Size
1/0 AWG Code
Descriptions
Description
1/0AWG 3/8"STD 2H 1"SPC CU CMP LUG
extra long description
PAN LCD1/0-38D-X Pan-Lug™ LCD1/0-38
Product Type
Pan-Lug™ LCD1/0-38D-X Copper Compression Connectors - Lugs
Long Description
Two-hole, standard barrel lug with window, 1/0 AWG wire, 3/8 stud hole, 1 hole spacing.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Additional Information
media
Yes
Stud Size
3/8
Number of Holes
2
Manufacturer Information
Manufacturers Part Number
LCD1/0-38D-X
Brand
PANDUIT
GTIN
00074983383221
UPC
074983383221
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Compression Lug
Packaging
Weight per each
0.111
Carton
1
Uses, Certifications, and Standards
standard
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13
Mounting
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat