LD3EI6A - PAN

LD3EI6A - NM-Iv Latch Duct P/FT

Panduit

  • $2.52 (for 1 Each)
  • $2.52 (1 Each)
  • $15.12 (6 Each)
  • $302.40 (120 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    LD3EI6A
    Manufacturer
    Panduit
    Manufacturer's Part Number
    LD3EI6-A
    Description
    NM-Iv Latch Duct P/FT
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Distribution Devices - Ducts, Raceways, Runways, Tray  Mark as Incorrect
    Suggest a New Category
    Classification
    All Data
    UNSPSC
    39131710 - Wireway
    UPC/EAN/GTIN
    074983586219 / 0074983586219 / 00074983586219
    Weight per unit
    0.3375 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $2.52 (1 Each)
    Carton
    $15.12 (6 Each)
    Standard Packaging
    $302.40 (120 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    66 Each
    Resources
    Images
     
     
    LD3EI6A - Small Image
     
    LD3EI6A - Large Image
     
    LD3EI6A - Small Image
    Other Links
     
     
    LD3EI6A - Other
     
    LD3EI6A - Other
     
    LD3EI6A - Other
    Attachments
     
     
    LD3EI6A - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    PVC
    Material, Color, and Finish
    Color
    Electric Ivory
    Dimensions and Weight
    Length
    6.00 IN
    Height
    0.46 in
    Width
    0.77 IN
    Descriptions
    Description
    NM-IV LATCH DUCT P/FT
    Product Type
    Raceway, Lowv, Ei, .77X.46(In), 6FT, PK6
    Manufacturer Information
    Brand
    PANDUIT CORPORATION
    PANDUIT
    Manufacturers Part Number
    LD3EI6-A
    sub brand
    Pan-Way
    GTIN
    00074983586219
    UPC
    074983586219
    Taxonomies, Classifications, and Categories
    Type
    Raceway
    Category Description
    All Data
    Packaging
    Weight per each
    0.3375
    Carton
    6
    Package
    120
    Uses, Certifications, and Standards
    standard
    UL94V-0; FT4, meets TIA/EIA standards
    Application
    Designed for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes or anywhere a small, secure, low profile raceway is needed.
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    66 Lafayette

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for LD3EI6A

    Type in the slang term you'd like to suggest.

* All prices subject to change.