MLT2SCP316 - SS Tie Bulk-PK

Panduit

  • $1.27 (Each)
  • $1.27 (Each)

  • $126.83 (Per 100)

  • $1,268.26 (Per 1,000)

  • $2,536.52 (Per 2,000)
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
MLT2SCP316
Manufacturer
Panduit
Manufacturer's Part Number
MLT2S-CP316
Description
SS Tie Bulk-PK
The MLT2S-CP316 Self-Locking Cable Tie Speeds Up Installation With A Unique Self-Locking Head Design That Locks Into Place At Any Part Along The Tie Body. The Smooth Surfaces and Rounded Edges Assure Cable Protection and Worker Safety. Provides A Strong, Durable Method Of Cabling Bundle and Can Be Used In A Wide Range Of Indoor, Outdoor, and Underground Applications.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983543991 / 0074983543991 / 00074983543991
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.27 (Each)
Carton
$2,536.52 (Per 2,000)
Standard Packaging
$126.83 (Per 100)
Resources
Images
 
 
MLT2SCP316 - Large Image
 
MLT2SCP316 - Small Image
 
MLT2SCP316 - Video
Other Links
 
 
MLT2SCP316 - Other
Tech Bulletins
 
 
MLT2SCP316 - Tech Bulletin
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
Stainless Steel
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Length
7.9
Descriptions
Description
SS TIE BULK-PK
Long Description
The MLT2S-CP316 self-locking cable tie speeds up installation with a unique self-locking head design that locks into place at any part along the tie body. The smooth surfaces and rounded edges assure cable protection and worker safety. Provides a strong, durable method of cabling bundle and can be used in a wide range of indoor, outdoor, and underground applications.
Special Features
Harsh
Product Type
Pan-Steel® MLT2S-CP316 Cable Tie, SS 316
extra long description
PAN MLT2S-CP316 Pan-Steel® MLT2S-CP
Additional Information
Bundle Diameter
2
Tensile Strength
200
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
MLT2S-CP316
GTIN
00074983543991
UPC
074983543991
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Stainless Steel Cable Ties
Packaging
Weight per each
0.001
Carton
2000
Package
100
Uses, Certifications, and Standards
Application
Harsh Environment
standard
UL E56854,CE,ABS,GL,SAE,BV,LR,DNV
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat