MLT4SCP - 14" SS4 Self Lock CBL Tie

Panduit

  • $184.76 (Per 100)
  • $1.85 (Each)

  • $184.76 (Per 100)

  • $1,847.63 (Per 1,000)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MLT4SCP
Manufacturer
Panduit
Manufacturer's Part Number
MLT4S-CP
Description
14" SS4 Self Lock CBL Tie
The MLT4S-CP Self-Locking Cable Tie Speeds Up Installation With A Unique Self-Locking Head Design That Locks Into Place At Any Part Of The Tie Body. The Smooth Surfaces and Rounded Edges Assure Cable Protection and Worker Safety While Providing A Strong, Durable Method Of Cabling Bundle. The MLT4S-CP Cable Tie Can Be Used In A Wide Range Of Indoor, Outdoor, and Underground Applications. Color Stainless Steel.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Cable Ties & Wraps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983544028 / 0074983544028 / 00074983544028
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.85 (Each)
Carton
$184.76 (Per 100)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
MLT4SCP - Video
 
MLT4SCP - Small Image
 
MLT4SCP - Large Image
Other Links
 
 
MLT4SCP - Other
Tech Bulletins
 
 
MLT4SCP - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
14.3
Descriptions
Description
14" SS4 SELF LOCK CBL TIE
Extra Long Description
PAN MLT4S-CP Pan-Steel® MLT4S-CP Ca
Long Description
The MLT4S-CP self-locking cable tie speeds up installation with a unique self-locking head design that locks into place at any part of the tie body. The smooth surfaces and rounded edges assure cable protection and worker safety while providing a strong, durable method of cabling bundle. The MLT4S-CP cable tie can be used in a wide range of indoor, outdoor, and underground applications. Color Stainless Steel.
Product Type
Pan-Steel® MLT4S-CP Cable Tie, SS 304, Standard, 4" Dia., PK
Special Features
Indoor/Outdoor
Additional Information
Media
Yes
Tensile Strength
200
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
MLT4S-CP
GTIN
00074983544028
UPC
074983544028
Taxonomies, Classifications, and Categories
Type
Cable Tie
Availability
Minimum Qty
100
Packaging
Weight per each
0.87
Carton
100
Uses, Certifications, and Standards
Application
General
Standard
UL E56854,CE,ABS,GL,SAE,BV,LR,DNV
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat