NNC37X37WH2 - 37MX37MMX2M WH Wire DCT

Panduit

  • $39.37 (Per Meter)
  • $39.37 (Per Meter)

  • $787.40 (Per 20 Meters)

Availability: Call for Availability

QTY:
Meters
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NNC37X37WH2
Manufacturer
Panduit
Manufacturer's Part Number
NNC37X37WH2
Description
37MX37MMX2M WH Wire DCT
The NNC37X37WH2 Halogen-Free Wide Slot Wiring Duct Is Used to Route, Protect, and Manage Wires Near Sensitive Electronic Equipment and In Environments Where Heat Resistance or Public Safety Is A Concern. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 95°C (203°F). Halogen-Free, Polyphenylene Oxide (Ppo). Mounting Holes Provided. 1.41" X 1.46" (35.8 MM X 37.1 MM) and 6.6' (2 M) Long. Cover Included. Color White. 5 Pieces Per Package.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
074983442775 / 0074983442775 / 00074983442775
Weight per unit
1.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
Meter
Unit
$39.37 (Per Meter)
Standard Packaging
$787.40 (Per 20 Meters)
Resources
Images
 
 
NNC37X37WH2 - Large Image
 
NNC37X37WH2 - Small Image
 
NNC37X37WH2 - Video
Brochures
 
 
NNC37X37WH2 - Brochure
Tech Bulletins
 
 
NNC37X37WH2 - Tech Bulletin
Other Links
 
 
NNC37X37WH2 - Other
 
NNC37X37WH2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
DIN Mounting Holes
Material
Halogen-Free PPO
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
1.46
Size
1.46 x 1.41
Length
NA
Descriptions
Description
37MX37MMX2M WH WIRE DCT
Product Type
Panduct® NNC37X37WH2 Wide Slot Duct, Whi
extra long description
PAN NNC37X37WH2 Panduct® NNC37X37WH
Long Description
The NNC37X37WH2 Halogen-Free Wide Slot Wiring Duct is used to route, protect, and manage wires near sensitive electronic equipment and in environments where heat resistance or public safety is a concern. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 95°C (203°F). Halogen-Free, Polyphenylene Oxide (PPO). Mounting holes provided. 1.41" x 1.46" (35.8 mm x 37.1 mm) and 6.6' (2 m) long. Cover included. Color White. 5 pieces per package.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
NNC37X37WH2
Brand
PANDUIT
GTIN
00074983442775
UPC
074983442775
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Base/Cover
Packaging
Weight per meter
1.47
Carton
1
Package
20
Uses, Certifications, and Standards
Application
NNC Wiring Duct is Used to Route, Protect, and Manage Wires near Sensitive Electronic Equipment and in Environments where Heat Resistance or Public Safety is a Concern
standard
RoHS Compliant, UL Recognized, CE Compliant; CSA Approved; EN 45545-2 HL1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat