PCV480AY - 480V Marker Card 2X9

Panduit

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PCV480AY
Manufacturer
Panduit
Manufacturer's Part Number
PCV-480AY
Description
480V Marker Card 2X9
Voltage Marker, 9.0" W X 2.25" H, '480 Volts' (Legend), Vinyl, Black/Orange, 1 Marker/Card, 5 Cards/Package.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
55121731 - Identification markers
UPC/EAN/GTIN
074983429950 / 0074983429950 / 00074983429950
Weight per unit
0.017 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
PCV480AY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Material, Color, and Finish
Background Color
Black
Legend Color
Black
Dimensions and Weight
Width
9
Size
9.00 x 2.25
Length
NA
Descriptions
Product Type
PCV-480AY Voltage Marker
extra long description
PAN PCV-480AY PCV-480AY Voltage Mar
Long Description
Voltage marker, 9.0" W x 2.25" H, '480 Volts' (legend), vinyl, black/orange, 1 marker/card, 5 cards/package.
Description
480V MARKER CARD 2X9
Additional Information
maximum temperature
176
Legend
480 Volts
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
PCV-480AY
GTIN
00074983429950
UPC
074983429950
Taxonomies, Classifications, and Categories
Type
Voltage Marker
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.017
Carton
5
Package
25
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat