PLT2SC186 - 7.3 Detectable Tie Rap

Panduit

  • $0.29 (Each)
  • $0.29 (Each)

  • $29.17 (Per 100)

  • $291.70 (Per 1,000)
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
PLT2SC186
Manufacturer
Panduit
Manufacturer's Part Number
PLT2SC186
Description
7.3 Detectable Tie Rap
Cable Tie, Locking Style, Metal/Polypropylene Material, Dark Blue, 7.3 In Length, 1.85 In Bundle Diameter, 0.19 In Width, Uv Resistant, 0.05 In Thickness, 30 LB Tensile Strength, -40 °F Operating Temperature, +239 °F Operating Temperature, 0.0004 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983114559 / 0074983114559 / 00074983114559
Weight per unit
0.0004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.29 (Each)
Carton
$29.17 (Per 100)
Standard Packaging
$291.70 (Per 1,000)
Resources
Other Links
 
 
PLT2SC186 - Other
 
PLT2SC186 - Other
Brochures
 
 
PLT2SC186 - Brochure
Images
 
 
PLT2SC186 - Large Image
 
PLT2SC186 - Small Image
 
PLT2SC186 - Large Image
 
PLT2SC186 - Video
Tech Bulletins
 
 
PLT2SC186 - Tech Bulletin
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
Metal/Polypropylene
Material, Color, and Finish
Style
Locking
Dimensions and Weight
Thickness
0.05 in;1.3 mm
Length
7.3
Descriptions
Long Description
Cable Tie, Locking Style, Metal/Polypropylene Material, Dark Blue, 7.3 in Length, 1.85 in Bundle Diameter, 0.19 in Width, UV Resistant, 0.05 in Thickness, 30 lb Tensile Strength, -40 °F Operating Temperature, +239 °F Operating Temperature, 0.0004 lb
Features
Pan-Ty(R) cable tie, metal detectable polypropylene, standard cross section, 7.3 (186mm) length, dark blue.
Short Description
Cable Tie, Metal/Polypropylene, Dark Blue, 7.3 in
Product Type
Cable Tie
Description
7.3 DETECTABLE TIE RAP
extra long description
PAN PLT2S-C186 Pan-Ty® PLT2S-C186 C
Special Features
Indoor
Additional Information
Resistance Properties
UV Resistant
Tensile Strength
30 lb
Minimum Operating Temperature
-40 °C;-40 °F
Maximum Operating Temperature
+239 °F;+115 °C
for use with
Metal Detectable
Standards Met
RoHS Compliant
package quantity
1000 CT;100 PK
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
PLT2SC186
GTIN
00074983114559
UPC
074983114559
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Premium Cable Tie
Packaging
Weight
0.0004 lb
Weight per each
0.0004
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat