PLT6LHL - PAN

PLT6LHL - Locking Tie

Panduit

  • $1.37 (Each)
  • $1.37 (Each)
  • $68.69 (Per 50)
  • $137.38 (Per 100)
  • $686.90 (Per 500)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    PLT6LHL
    Manufacturer
    Panduit
    Manufacturer's Part Number
    PLT6LH-L
    Description
    Locking Tie
    Pan-Ty® Locking Tie, Light-Heavy Cross Section, 21.9 (556MM) Length, Nylon 6.6, Natural, Standard Package.
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps  Mark as Incorrect
    Suggest a New Category
    Classification
    Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
    UNSPSC
    39121703 - Cable ties
    UPC/EAN/GTIN
    074983368914 / 0074983368914 / 00074983368914
    Weight per unit
    0.997 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $1.37 (Each)
    Carton
    $68.69 (Per 50)
    Standard Packaging
    $686.90 (Per 500)
    Stock Availability
    Nacogdoches
    0 (Find nearest stock)
    All Stores
    150
    Resources
    Images
     
     
    PLT6LHL - Small Image
     
    PLT6LHL - Small Image
     
    PLT6LHL - Large Image
     
    PLT6LHL - Large Image
    Attachments
     
     
    PLT6LHL - Specification Sheet
    Other Links
     
     
    PLT6LHL - Other
     
    PLT6LHL - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    NYLON 6.6
    Material, Color, and Finish
    Color
    NATURAL
    Dimensions and Weight
    Width
    0.56 IN
    Thickness
    0.08 in
    Length
    21.9 in
    Descriptions
    Long Description
    Pan-Ty® locking tie, light-heavy cross section, 21.9 (556mm) length, nylon 6.6, natural, standard package.
    Special Features
    Plenum
    Description
    LOCKING TIE
    Product Type
    Cabletie, LH, 21.9IN, Nyl, Nat, PK50
    Additional Information
    Bundle Diameter
    6.00 IN
    Tensile Strength
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    Manufacturer Information
    sub brand
    Pan-Ty®
    Brand
    Panduit®
    PANDUIT
    Manufacturers Part Number
    PLT6LH-L
    GTIN
    00074983368914
    UPC
    074983368914
    Taxonomies, Classifications, and Categories
    Type
    Cable Ties
    Category Description
    Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
    Packaging
    Weight per each
    0.997
    Carton
    50
    Package
    500
    Uses, Certifications, and Standards
    Application
    General
    standard
    UL Compliant 62275, UL Listed #E56854, UL Recognized #E56854
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    50 Bossier City

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    100 Shreveport


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for PLT6LHL

    Type in the slang term you'd like to suggest.

* All prices subject to change.