PSLCB - CB Lockout

Panduit

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PSLCB
Manufacturer
Panduit
Manufacturer's Part Number
PSLCB
Description
CB Lockout
The PSL-CB Universal Circuit Breaker Lockout Quickly Locks Out Circuit Breakers (Such As 120/277V Breakers) and Is Ideal For Industrial and Harsh Applications. The Compact, Universal Design Fits A Wide Range Of Single, Double, and Triple Handle Circuit Breakers. Accommodates Breaker Handles 0.30" – 0.60" (7.62 MM – 15.24 MM) Tall and 0.25" – 0.44"(6.3 5MM – 11.18 MM) Thick . Nylon and Stainless Steel. 0.75" X 2.05" (19 MM X 52.1 MM). Color Red. 1 Per Package.
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121901 - Circuit breaker lockout
UPC/EAN/GTIN
074983386376 / 0074983386376 / 00074983386376
Weight per unit
0.009 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PSLCB - Large Image
 
PSLCB - Small Image
 
PSLCB - Video
Other Links
 
 
PSLCB - Other
Tech Bulletins
 
 
PSLCB - Tech Bulletin
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
CB LOCKOUT
extra long description
PAN PSL-CB PSL-CB Circuit Breaker L
Product Type
PSL-CB Circuit Breaker Lockout, Nylon, Red, 2.05"X0.75", PK1
Long Description
The PSL-CB Universal Circuit Breaker Lockout quickly locks out circuit breakers (such as 120/277V breakers) and is ideal for industrial and harsh applications. The compact, universal design fits a wide range of single, double, and triple handle circuit breakers. Accommodates breaker handles 0.30" – 0.60" (7.62 mm – 15.24 mm) tall and 0.25" – 0.44"(6.3 5mm – 11.18 mm) thick . Nylon and Stainless Steel. 0.75" x 2.05" (19 mm x 52.1 mm). Color Red. 1 per package.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
PSLCB
Brand
PANDUIT
GTIN
00074983386376
UPC
074983386376
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Packaging
Weight per each
0.009
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat