SBA5001 - Split Bolt Conn

Panduit

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SBA5001
Manufacturer
Panduit
Manufacturer's Part Number
SBA500-1
Description
Split Bolt Conn
Split Bolt, Aluminum Dual Rated, Type Sba, 500 Kcmil - #2 STR.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
074983903139 / 0074983903139 / 00074983903139
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SBA5001 - Large Image
 
SBA5001 - Small Image
 
SBA5001 - Small Image
Other Links
 
 
SBA5001 - Other
 
SBA5001 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
NA
Material
Tin-Plated Aluminum
Material, Color, and Finish
Finish
Tinned
Descriptions
Description
SPLIT BOLT CONN
Product Type
SPLTBLT, Al, 500K, #2STR, Dualratd, Ea
extra long description
PAN SBA500-1 SpltBlt,Al,500K,#2STR,
Long Description
Split bolt, aluminum dual rated, type SBA, 500 kcmil - #2 STR.
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
SBA500-1
GTIN
00074983903139
UPC
074983903139
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Mechanical Connectors - Split Bolt
Availability
Status
Inactive
Packaging
Weight per each
1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat