SCSS20X - PAN

Also in stock

54510 - 2/0 Butt Splice - Thomas&Betts-Abb Ins Prod
$438.01Per 100 Each

Thomas&Betts-Abb Ins Prod
2/0 Butt Splice


View or Compare

SCSS20X - 2/0AWG Cable Splice

Panduit

  • $4.00 (for 1 Each)
  • $4.00 (1 Each)
  • $40.00 (10 Each)
  • $400.04 (100 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    SCSS20X
    Manufacturer
    Panduit
    Manufacturer's Part Number
    SCSS2/0-X
    Description
    2/0AWG Cable Splice
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Solderless Connectors - Large Terminals & Connectors  Mark as Incorrect
    Suggest a New Category
    Classification
    Sta-Kon Type Terminals
    UNSPSC
    39121449 - Wire or cable compression splice
    UPC/EAN/GTIN
    074983265848 / 0074983265848 / 00074983265848
    Weight per unit
    1 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $4.00 (1 Each)
    Carton
    $40.00 (10 Each)
    Standard Packaging
    $4.00 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    107 Each
    Resources
    Other Links
     
     
    SCSS20X - Other
     
    SCSS20X - Other
     
    SCSS20X - Other
    Images
     
     
    SCSS20X - Small Image
     
    SCSS20X - Large Image
    Attachments
     
     
    SCSS20X - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    To 35kV
    Material, Color, and Finish
    Color
    Black Gloss
    Dimensions and Weight
    Size
    NA IN
    Descriptions
    Description
    2/0AWG CABLE SPLICE
    Product Type
    Cubuttsplice, Short, 2/0awgpkg10
    Manufacturer Information
    Brand
    PANDUIT
    PANDUIT CORPORATION
    Manufacturers Part Number
    SCSS2/0-X
    sub brand
    Type SCSS
    GTIN
    00074983265848
    UPC
    074983265848
    Taxonomies, Classifications, and Categories
    Category Description
    STA-KON TYPE TERMINALS
    Type
    Compression Connectors - Splices
    Packaging
    Weight per each
    1
    Carton
    10
    Package
    1
    Uses, Certifications, and Standards
    standard
    Yes Yes/No
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    70 Abilene

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    34 San Angelo
    View Store
    3 Sweetwater


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for SCSS20X

    Type in the slang term you'd like to suggest.

* All prices subject to change.