SCSS2Q - PAN

Also in stock

54507 - #2 Butt Splice - Thomas&Betts-Abb Ins Prod
$441.06Per 100 Each

Thomas&Betts-Abb Ins Prod
#2 Butt Splice


View or Compare

SCSS2Q - 2AWG Cable Splice

Panduit

  • $2.88 (for 1 Each)
  • $2.88 (1 Each)
  • $72.05 (25 Each)
  • $288.21 (100 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    SCSS2Q
    Manufacturer
    Panduit
    Manufacturer's Part Number
    SCSS2Q
    Description
    2AWG Cable Splice
    Compression Connector, #2 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Code) Insulation Color, +90 °C Operating Temperature, 1.25 In Overall Length, 35 KV, 1 LB/Ea
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Solderless Connectors - Large Terminals & Connectors  Mark as Incorrect
    Suggest a New Category
    Classification
    Sta-Kon Type Terminals
    UNSPSC
    39121449 - Wire or cable compression splice
    UPC/EAN/GTIN
    074983265817 / 0074983265817 / 00074983265817
    Weight per unit
    1 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $2.88 (1 Each)
    Carton
    $72.05 (25 Each)
    Standard Packaging
    $2.88 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    123 Each
    Resources
    Images
     
     
    SCSS2Q - Small Image
     
    SCSS2Q - Large Image
     
    SCSS2Q - Large Image
    Attachments
     
     
    SCSS2Q - Specification Sheet
    Other Links
     
     
    SCSS2Q - Other
     
    SCSS2Q - Other
     
    SCSS2Q - Other
    Specifications Sheets
     
     
    SCSS2Q - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Terminal Type
    Compression
    Material, Color, and Finish
    Color
    Brown Safety
    Conductor Material
    Copper
    Insulation Color
    Brown (Code)
    Dimensions and Weight
    Size
    NA IN
    Overall Length
    1.25 in
    Descriptions
    Description
    2AWG CABLE SPLICE
    Product Type
    Cubuttsplice, Short, #2awgpkg25
    Compression Connector
    Long Description
    Compression Connector, #2 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Code) Insulation Color, +90 °C Operating Temperature, 1.25 in Overall Length, 35 kV, 1 lb/EA
    Short Description
    #2 AWG Compression Connector, Non-Insulated, 1.25 in L, 35 kV
    Special Features
    Barrel Color Coded with Die Set Index Number
    Additional Information
    Maximum Conductor Size
    #2 AWG
    Insulated/Non-Insulated
    Non-Insulated
    Maximum Operating Temperature
    +90 °C
    for use with
    Stranded Copper Conductors
    Maximum Voltage Rating
    35 kV
    package quantity
    25 PK
    Standards Met
    UL Listed;CSA Certified;Meets NEBS Level 3;RoHS Compliant
    Manufacturer Information
    Brand
    PANDUIT
    PANDUIT CORPORATION
    Panduit Corporation
    Manufacturers Part Number
    SCSS2-Q
    SCSS2Q
    sub brand
    Type SCSS
    GTIN
    00074983265817
    UPC
    074983265817
    Taxonomies, Classifications, and Categories
    Category Description
    STA-KON TYPE TERMINALS
    Type
    Compression Connectors - Splices
    Packaging
    Weight
    1 lb/EA
    Weight per each
    1
    Carton
    25
    Package
    1
    Uses, Certifications, and Standards
    standard
    Yes Yes/No
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    90 Abilene

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    29 San Angelo
    View Store
    4 Sweetwater


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for SCSS2Q

    Type in the slang term you'd like to suggest.

* All prices subject to change.