SP140Q - PAN

SP140Q - Service Post Conn

Panduit

  • $50.32 (for 1 Each)
  • $50.32 (1 Each)
  • $1,258.07 (25 Each)
  • $5,032.29 (100 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    SP140Q
    Manufacturer
    Panduit
    Manufacturer's Part Number
    SP1-4/0-Q
    Description
    Service Post Conn
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Solderless Connectors - Large Terminals & Connectors  Mark as Incorrect
    Suggest a New Category
    Classification
    Split Bolts
    UNSPSC
    39121408 - Mechanical connectors
    UPC/EAN/GTIN
    074983716470 / 0074983716470 / 00074983716470
    Weight per unit
    1 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $50.32 (1 Each)
    Carton
    $1,258.07 (25 Each)
    Standard Packaging
    $50.32 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    26 Each
    Resources
    Images
     
     
    SP140Q - Small Image
     
    SP140Q - Small Image
     
    SP140Q - Large Image
    Attachments
     
     
    SP140Q - Specification Sheet
    Other Links
     
     
    SP140Q - Other
     
    SP140Q - Other
     
    SP140Q - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    High copper content hard drawn rod
    Descriptions
    Special Features
    Male - One Cable
    Description
    SERVICE POST CONN
    Product Type
    Service Post Conn, 3/0 Sol-4/0 STR, 25PK
    Manufacturer Information
    sub brand
    Structuredground
    Brand
    PANDUIT
    PANDUIT CORPORATION
    Manufacturers Part Number
    SP1-4/0-Q
    GTIN
    00074983716470
    UPC
    074983716470
    Taxonomies, Classifications, and Categories
    Type
    Mechanical Connectors
    Category Description
    SPLIT BOLTS
    Packaging
    Weight per each
    1
    Carton
    25
    Package
    1
    Uses, Certifications, and Standards
    standard
    cULus Listed - 467, DB Rated
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1 Abilene
    View Store
    25 Odessa

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for SP140Q

    Type in the slang term you'd like to suggest.

* All prices subject to change.