T70FV2WH - Snap-On 2 Position, Vertical Sloped, White Face PL

Panduit

  • $9.44 (Each)
  • $9.44 (Each)

  • $94.40 (Per 10)
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
T70FV2WH
Manufacturer
Panduit
Manufacturer's Part Number
T70FV2WH
Description
Snap-On 2 Position, Vertical Sloped, White Face PL
The Snap-On Vertical Sloped Communication Faceplate Is Used With T-70 Raceway. Accepts Two Panduit® Mini-Com® Modules (Not Included). No Additional Mounting Hardware Required, White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
074983777808 / 0074983777808 / 00074983777808
Weight per unit
0.0904 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.44 (Each)
Carton
$94.40 (Per 10)
Resources
Images
 
 
T70FV2WH - Large Image
 
T70FV2WH - Small Image
Other Links
 
 
T70FV2WH - Other
 
T70FV2WH - Other
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
PVC
Dimensions and Weight
Length
2.75
Width
2.75
Descriptions
Description
SNAP-ON 2 POSITION, VERTICAL SLOPED, WHITE FACE PL
Product Type
Surface Raceway, T-70 Vert, SLP, 2 PT, M
extra long description
PAN T70FV2WH SURFACE RACEWAY, T-70
Long Description
The snap-on vertical sloped communication faceplate is used with T-70 raceway. Accepts two Panduit® Mini-Com® Modules (not included). No additional mounting hardware required, White.
Manufacturer Information
Manufacturers Part Number
T70FV2WH
Brand
PANDUIT
GTIN
00074983777808
UPC
074983777808
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Snap-On Sloped Mini-Com Faceplate
Packaging
Weight per each
0.0904
Carton
10
Uses, Certifications, and Standards
Application
Provide Maximum Flexibility for Routing, Protecting, and Concealing High-Performance Copper, Voice, Video, Fiber Optic, and Electrical Wiring
standard
UL5A Listed; CSA 22.2 No.62-93; RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat