T70WCIW - Outlet Offset Box

Panduit

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T70WCIW
Manufacturer
Panduit
Manufacturer's Part Number
T70WCIW
Description
Outlet Offset Box
The T-70 Offset Box For Screw On Faceplates and Is 2" Tall. It Is Off-White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Junction, Surface, & Back Boxe Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
074983721719 / 0074983721719 / 00074983721719
Weight per unit
0.051 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
T70WCIW - Other
 
T70WCIW - Other
Images
 
 
T70WCIW - Large Image
 
T70WCIW - Small Image
 
T70WCIW - Video
Attachments
 
 
T70WCIW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Cover Type
Snap-On Box
Dimensions and Weight
Height
2.09
Length
5.20
Width
7.52
Descriptions
Long Description
The T-70 offset box for screw on faceplates and is 2" tall. It is Off-White.
extra long description
PAN T70WCIW Surface Raceway, T-70 O
Description
OUTLET OFFSET BOX
Product Type
Surface Raceway, T-70 Offset Box, For SC
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
T70WCIW
Brand
PANDUIT
GTIN
00074983721719
UPC
074983721719
Taxonomies, Classifications, and Categories
Type
FACEPLATE
Category Description
Miscellaneous commercial & industrial devices
Packaging
Weight per each
0.051
Carton
10
Uses, Certifications, and Standards
standard
CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129
Application
Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center ™ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat