1222 - SW Man Contrl 15A 120/277V (DPDT)

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1222
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1222
Description
SW Man Contrl 15A 120/277V (DPDT)
Double Pole, Double Throw Switch, 15 Amps, 120/277 Volts, Brown.
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Manual Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Reversing
UNSPSC
N/A
UPC/GTIN
785007122206 / 00785007122206
Weight per unit
0.303 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1222 - Large Image
 
1222 - Small Image
Attachments
 
 
1222 - Specification Sheet
Other Links
 
 
1222 - Other
 
1222 - Other
Brochures
 
 
1222 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
15
Wattage
2
insulation
Bare
Poles
dpdt
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
SW Man Contrl 15A 120/277V (DPDT)
Description
SW MAN CONTRL 15A 120/277V (DPDT)
extra long description
P&S 1222 SW MAN CONTRL 15A 120/277V
Long Description
Double Pole, Double Throw Switch, 15 amps, 120/277 volts, Brown.
Special Features
Oversized silver alloy contacts, side wired, can be mounted in standard device box,
Additional Information
Contact Rating
15amp, 120/277vac
Contact Configuration
NO
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
1222
sub brand
Pass & Seymour
GTIN
00785007122206
UPC
785007122206
Taxonomies, Classifications, and Categories
Category Description
REVERSING
Type
Manual Controller Switch
Packaging
Weight per each
0.303
Carton
1
Package
10
Uses, Certifications, and Standards
Enclosure
Box or NEMA 1 sheet steel
Application
Industrial
standard
UL Listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat