1255L - SW Man Contrl 30A 120/277V Locking

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1255L
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1255L
Description
SW Man Contrl 30A 120/277V Locking
Single Pole, Double Throw Manual Control Switch, 30 Amps, 120/277 Volts, Locking.
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Manual Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
785007410709 / 00785007410709
Weight per unit
0.303 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1255L - Large Image
 
1255L - Small Image
Attachments
 
 
1255L - Specification Sheet
Other Links
 
 
1255L - Other
 
1255L - Other
Brochures
 
 
1255L - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1
Voltage Rating
120/277
amperage rating
30
insulation
Bare
Poles
spdt
Material, Color, and Finish
Color
Locking
Dimensions and Weight
Size
3.3"
Descriptions
Description
SW MAN CONTRL 30A 120/277V LOCKING
Product Type
SW Man Contrl 30A 120/277V Locking
extra long description
P&S 1255L SW MAN CONTRL 30A 120/277
Long Description
Single Pole, Double Throw Manual Control Switch, 30 amps, 120/277 volts, Locking.
Special Features
Oversized silver alloy contacts, side wired, can be mounted in standard device box,
Additional Information
Contact Rating
30amp 120/277vac
Contact Configuration
NO
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
1255L
sub brand
Pass & Seymour
GTIN
00785007410709
UPC
785007410709
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Manual Controller Switch
Packaging
Weight per each
0.303
Carton
1
Package
10
Uses, Certifications, and Standards
Enclosure
Box or NEMA 1 sheet steel
Application
Industrial
Mounting
WALL
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat