1594PC2M - 15A Port Gfci 2' Manual Reset

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1594PC2M
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1594PC2M
Description
15A Port Gfci 2' Manual Reset
Portable Ground Fault Circuit Interrupter, 2' Cord 15AMP 125VOLT, Manual Reset
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
785007263862 / 00785007263862
Weight per unit
0.9233 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1594PC2M - Large Image
 
1594PC2M - Small Image
 
1594PC2M - Video
Attachments
 
 
1594PC2M - Specification Sheet
Other Links
 
 
1594PC2M - Other
 
1594PC2M - Other
 
1594PC2M - Other
Brochures
 
 
1594PC2M - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
amperage rating
15
Poles
2
connection
60Hz
Material
Thermoplastic
Dimensions and Weight
Length
10.3"
Height
2.9"
Width
3.5"
Descriptions
Product Type
15A Port Gfci 2' Manual Reset
extra long description
P&S 1594PC2M 15A PORT GFCI 2' MANUA
Description
15A PORT GFCI 2' MANUAL RESET
Long Description
Portable Ground Fault Circuit Interrupter, 2' Cord 15amp 125volt, Manual Reset
Special Features
Durable, open neutral protection,
Additional Information
Trip Type
.025sec
trip range
5+1mA
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
1594PC2M
sub brand
Pass & Seymour
GTIN
00785007263862
UPC
785007263862
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Portable GFCI Plug
Packaging
Weight per each
0.9233
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
-35C(-30F) to +66C(150F)
Frequency Rating
60 Hz
Enclosure
Bare
Application
Commercial
standard
UL 943/498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat