1597TRWRGRY - PAS

1597TRWRGRY - 15A TR WR GFI.

Legrand-Pass & Seymour

  • $23.48 (for 1 Each)
  • $23.48 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    1597TRWRGRY
    Manufacturer
    Legrand-Pass & Seymour
    Manufacturer's Part Number
    1597-TRWRGRY
    Description
    15A TR WR GFI.
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Gfci Devices
    UNSPSC
    39121633 - Circuit interruptor
    UPC/GTIN
    785007036114 / 00785007036114
    Weight per unit
    0.275 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $23.48 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    133 Each
    Resources
    Images
     
     
    1597TRWRGRY - Small Image
     
    1597TRWRGRY - Large Image
    Attachments
     
     
    1597TRWRGRY - Specification Sheet
    Other Links
     
     
    1597TRWRGRY - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    125 V
    amperage rating
    15 A
    Poles
    2 in
    interrupt rating
    4 to 6 mA
    connection
    Back and side wire
    actuator
    Control Circuit
    Material
    Thermoplatic
    Dimensions and Weight
    Height
    4.2 in
    Width
    78119796233
    Length
    PN14-6FN-C
    Descriptions
    Product Type
    Radiant Self Test TR WR Gfci 15A 125V Gy
    Description
    15A TR WR GFI.
    Special Features
    Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety.
    Additional Information
    Trip Type
    .025 Second Nominal
    trip range
    4 to 6 mA
    Manufacturer Information
    Brand
    LEGRAND-PASS & SEYMOUR
    legrand
    Manufacturers Part Number
    1597-TRWRGRY
    sub brand
    Pass & Seymour
    GTIN
    00785007036114
    UPC
    785007036114
    Taxonomies, Classifications, and Categories
    Category Description
    Residential GFCI devices
    Type
    Specification Grade Weather-Resistant 15A Self-Test Duplex GFCI
    Packaging
    Weight per each
    0.275
    Carton
    1
    Uses, Certifications, and Standards
    Operating Temperature
    -35°C to +66°C
    Frequency Rating
    60 HZ
    environmental conditions
    95% Humidity, UL 94 V2
    standard
    cULus, UL Listed, FSUL
    Application
    COMMERCIAL/RESIDENTIAL
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    115 Houston RDC

    A-L

    Location Stock Available
    View Store
    18 Benton
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
    Suggest a new slang term for 1597TRWRGRY

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

TR270W - Recp TR Duplex 15A 125V 2P3W STR WH - Eaton Wiring Devices

From Eaton Wiring Devices,
Recp TR Duplex 15A 125V 2P3W STR WH

$1.30
Per Each
Item Details

PJ8W - Wallplate 1G Duplex Poly Mid WH - Eaton Wiring Devices

From Eaton Wiring Devices,
Wallplate 1G Duplex Poly Mid WH

$33.80
Per 100 Each
Item Details

MM420C - 1G 2-3/4" In Use Cover - Hubbell--Raco

From Hubbell--Raco,
1G 2-3/4" In Use Cover

$14.29
Per Each
Item Details



7501W - Switch Decorator SP 15A 120/277V WH - Eaton Wiring Devices

From Eaton Wiring Devices,
Switch Decorator SP 15A 120/277V WH

$2.26
Per Each
Item Details

SN236V - 2G Blue Box Ang-Nail 36cuin - Thomas&Betts-Abb Ins Prod

From Thomas&Betts-Abb Ins Prod,
2G Blue Box Ang-Nail 36cuin

$355.79
Per 100 Each
Item Details

CHFCAF120 - Type CH 3/4" Combination Arc Fault W/ Flag, 1P, 20 - Eaton Corp

From Eaton Corp,
Type CH 3/4" Combination Arc Fault W/ Flag, 1P, 20

$49.74
Per Each
Item Details