We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
19062 - PAS

19062 - 660W/250V LH Pony Cleat

Pass and Seymour

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    19062
    Manufacturer
    Pass and Seymour
    Manufacturer's Part Number
    19062
    Description
    660W/250V LH Pony Cleat
    Medium Base, Porcelain, Pony Cleat Typpe, Terminal Screws. White.
    Slang Terms

    Suggest a New Term
    Categories
    Lighting Lampholders - Incandescent Lampholders  Mark as Incorrect
    Suggest a New Category
    Classification
    Residential Recepticals
    UNSPSC
    39111803 - Lamp sockets
    UPC/GTIN
    785007019063 / 00785007019063
    Weight per unit
    0.26 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $5.47 (1 Each)
    Carton
    $109.40 (20 Each)
    Standard Packaging
    $656.40 (120 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    19062 - Large Image
     
    19062 - Small Image
    Installation Sheets
     
     
    19062 - Installation Sheet
    Attachments
     
     
    19062 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    250
    Material
    PORCELAIN
    Material, Color, and Finish
    Color
    WHITE
    Descriptions
    Product Type
    Porc Med LH Pony Cleat 660W/250V
    Long Description
    Medium base, porcelain, pony cleat typpe, terminal screws. White.
    special features
    Medium base, pony cleat type, terminal screws
    Description
    660W/250V LH PONY CLEAT
    Additional Information
    lamp size
    2"
    Base
    Lamp
    Manufacturer Information
    Brand
    LEGRAND-PASS & SEYMOUR
    legrand
    Pass and Seymour
    sub brand
    Pass & Seymour
    Manufacturers Part Number
    19062
    GTIN
    00785007019063
    UPC
    785007019063
    Taxonomies, Classifications, and Categories
    Type
    Incandescent Lampholder
    Category Description
    Residential recepticals
    Packaging
    Weight per each
    0.26
    Carton
    20
    Package
    120
    Uses, Certifications, and Standards
    Mounting
    Lamp
    Application
    RESIDENTIAL
    standard
    UL Listed
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 19062

    Type in the slang term you'd like to suggest.

* All prices subject to change.